Shop All Desk Chairs
Alera
Alera® Multifunction Mesh Chair - Fabric - Mid Back - Black - Elusion Series
Mfr # ALEEL42ME10B
Zoro # G204886544
product price: $567.99
/ea
Free Shipping & Returns
$567.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Mid Back Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alera
- MFR # ALEEL42ME10B
- Zoro # G204886544
- UPC # 42167381745
- Country of Origin Taiwan, Province of China
- Category Desk Chairs
Details
Style | Mid Back Chair |
Description
Alera aleel42me10b elusion series mesh mid-back multifunction chair,black multifunction mechanism with seat glide allows back angle adjustment relative to seat, adjustable tilt (free floating or infinite locking positions) and forward tilt. Cool, breathable mesh back. Contoured seat cushion with waterfall edge to help relieve pressure on legs. Height- and width-adjustable arms with soft polyurethane pads. Five-star base with casters for easy mobility. Recommended applications: general office & task; seat/back color: black; arms included: yes; arm style: padded slant t-bar. compliance standards: greenguard indoor air quality certified; meets or exceeds ansi/bifma standards. note: casters supplied with this chair are not suitable for all floor types.. this product arrives to most customers in 2-3 business days.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL CONCEPTS 12 W, 12 L, 30 H (3070)
- RICARDO Ricardo Tacoma Double Blackout Grommet Curtain Panel (02518-79-096-15)
- DESIGNS OF DISTINCTION Decorative Aluminum Strap - .75" W x 72" L, Warm Bronze (01STRAP7572WB1)
- ALATERRE FURNITURE Simplicity Wood 34"H Under-Window 3-Shelf Bookcase, White (AJSP04WH)
- ALERA Office Chair, 275 lb Cap., Navy Blue Seat (ALEWS42B27)
- ALERA Office Chair, 275 lb Cap., Light Blue Seat (ALEWS42B77)
- ALERA Task Chair, Mesh, 18-3/4" to 22-3/8" Height, Padded Arms, Black (ALEEL42BME10B)
- ALERA Mesh, Flared 7-Bar, Black (ALEEL4914)
- ALERA Alera® Multifunction Mesh Chair - Fabric - High Back - Black - Elusion Series (ALEEL41ME10B)
- ALERA Alera® Fraze High-Back Swivel/Tilt Chair, Black Leather (ALEFZ41LS10B)
- SAFCO CHAIR, WORKBENCH, ECON, BK (SAF6680)
- Alera Desk Chairs