Shop All Task Chairs
Alera
Alera Leithen Bonded Leather Midback Chair, Supports Up to 275 lb, Black Seat/Back, Silver Base
Mfr # ALELT4249
Zoro # G506434443
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Weight 44.1 lbs
- Features Pneumatic Seat Height Adjustment, Tilt Tension/Tilt Lock
- Standards CAL TB117-2013 Compliant; Meets or Exceeds ANSI/BIFMA Standards
- Includes Arms
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alera
- MFR # ALELT4249
- Zoro # G506434443
- UPC # 42167000165
- Country of Origin Viet Nam
- Category Task Chairs
Details
Color | Black |
Weight | 44.1 lbs |
Features | Pneumatic Seat Height Adjustment, Tilt Tension/Tilt Lock |
Standards | CAL TB117-2013 Compliant; Meets or Exceeds ANSI/BIFMA Standards |
Includes | Arms |
Application | Carpet/Hard Floor |
Weight Capacity (text) | Supports Up to 275 lb |
Arm Type | All Adjustable |
Description
Settle into this Leithen bonded leather and quilted fabric midback chair for added comfort throughout the workday. Designed for luxurious comfort, it supports your head, neck, back, and shoulders with height-adjustable, padded arms and built-in recliner. Further customize your working position with adjustable seat height and locking tilt tension. Mobile design features a stable, five-star base with rolling casters which work on carpet or hard floors. Supports up to 275 lbs. Assembly required.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FECHOMETAL USA Bolt Clamp And 1.1/4X0.044X48" Stainless Steel 201 Strap, PK5 (SPAFTA9211122N)
- PLASTICOS MQ 3-Drawer Storage Cabinet Rolling Cart in Clear and White (2-Pack) (547-WHT2PK)
- FLASH FURNITURE Contemporary Chair, Leather, 18" to 21-1/2" Height, Fixed Arms, Black (GO-724H-BK-LEA-GG)
- KFI Chair, w/Arms, 500lb. Capacity (HTB1041SB-3906)
- ALERA Alera Brosna Series Mid-Back Task Chair, Supports Up to 250 lb, 18.15" to 21.77" Seat Height, Brown (ALEBRN42B59)
- ALERA Alera Harthope Leather Task Chair, Supports Up to 275 lb, Black Seat/Back, Black Base (ALEHH42B19)
- ALERA Acrylic Task Chair, 18-1/2" to 23-1/4", No Arms, Black (ALEIN4811)
- ALERA Oxnam High-Back Task Chair, Up to 275 lbs, 17.56" to 21.38" Seat Height, Tan Seat/Back, Black Base (ALEON41B59)
- ALERA Alera Egino Big and Tall Chair, Supports Up to 400 lb, Black Seat/Back, Black Base (ALEEG44B19)
- ALERA Alera ET42ME10B Etros Series Mesh Mid-Back Swivel/Tilt Chair- Black (ET42ME10B)
- WORKSPACE BY ALERA Mesh Back Fabric Task Chair, Supports Up to 275 lb, 1732 to 211 Seat Height, Gray SeatBack (ALEWS42B47)
- Alera Seating