Shop All Task Chairs
Alera
Alera® Interval Swivel/Tilt Task Chair, 100% Acrylic W/Tone-On-Tone Pattern, Gray
Mfr # ALEIN4841
Zoro # G904988197
product price: $295.99
/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Swivel Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alera
- MFR # ALEIN4841
- Zoro # G904988197
- UPC # 42167392017
- Country of Origin China
- Category Task Chairs
Details
Style | Swivel Chair |
Description
Alera alein4841 interval swivel/tilt task chair,100% acrylic w/tone-on-tone pattern,gray molded plastic shell resists impact. Waterfall seat edge helps relieve pressure points on the underside of legs. Five-star base with casters for easy mobility. Optional arms sold separately. Recommended applications: general office & task; seat/back color: graphite gray; arms included: no. compliance standards: greenguard indoor air quality certified; meets or exceeds ansi/bifma standards. note: optional arms sold and shipped separately. Casters supplied with this chair are not suitable for all floor types.. for use with: alera optional height-adjustable polyurethane t-arms; alera optional fixed height t-arms. this product arrives to most customers in 2-3 business days.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Left, Right Set-up, Storage Drawers, 60"L, Work, Metal, Black (I 7634)
- ST PAUL CORRUGATING St. Paul Corrugating Co.. Foundation Area Wall (FV208-12)
- STOREX Classroom Caddies, Dishwasher-safe, 13"x11"x6-1/2", 5/ST, AST 5PK (STX00941U06C)
- KASON Roller Strike, 3/4" x 1-1/2" Offset (10059005002)
- ALERA Alera Egino Big and Tall Chair, Supports Up to 400 lb, Black Seat/Back, Black Base (ALEEG44B19)
- ALERA Oxnam Series High-Back Task Chair, Supports Up to 275 lbs, 17.56" to 21.38" Seat Height, Black (ALEON41B19)
- ALERA Acrylic Task Chair, 17-1/4" to 22-1/2", No Arms, Black (ALEVT48FA10B)
- ALERA Oxnam High-Back Task Chair, Up to 275 lbs, 17.56" to 21.38" Seat Height, Tan Seat/Back, Black Base (ALEON41B59)
- ALERA Birns Series High-Back Task Chair, Up to 250 lb, 18.11" to 22.05" Seat Height, Black Seat/Back (ALEBN41B19)
- ALERA Alera Leithen Bonded Leather Midback Chair, Supports Up to 275 lb, Gray Seat/Back, Silver Base (ALELT4219)
- FLASH FURNITURE Low Back Designer Armless Brown Ribbed Swivel Task Office Chair (DS-512B-BR-GG)
- Alera Seating