Shop All Waiting Room & Guest Chairs
Alera
Alera Hildred Series Guest Chair, 25 x 28.94 x 37.8, Black Seat/Back, Chrome Base
Mfr # ALEHD4319
Zoro # G406434499
original price:
$185.35
9% off
new price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Padded Curved Loop
- Seat Color Black
- Back Color Black
- Includes Arms Included
- Weight Capacity Supports Up to 275 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alera
- MFR # ALEHD4319
- Zoro # G406434499
- UPC # 42167000332
- Country of Origin China
- Category Waiting Room & Guest Chairs
Details
Item | Chairs/Stools |
Arm Style | Padded Curved Loop |
Seat Color | Black |
Back Color | Black |
Includes | Arms Included |
Weight Capacity | Supports Up to 275 lb |
Standards | CAL TB117-2013 Compliant; Meets or Exceeds ANSI/BIFMA Standards |
Application | Guest/Reception & Lounge |
Description
Welcome visitors to your lobby or office with a comfortable and stylish leather guest chair. Plush comfort with segmented seat and back padding. Curved, padded armrests offer upper body support. The bonded, durable leather upholstery wipes clean, making it ideal for lobbies or waiting areas. The sled-shaped base keeps the chair stable and integrated floor glides prevent scratches and scuffs. The polished chrome accents and sleek silhouette add an upscale, modern look to your office, reception area, or lobby.
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Declan MidCentury Modern Espresso Brown Finished Wood and Natural Rattan 2Door Storage Cabinet (221-12472-ZORO)
- KENNEY MFG Kenney Chelsea 5/8" Standard Decorative Window Curtain Rod, 28-48", Brushed Nickel (KN71608V1)
- UNCAGED ERGONOMICS WorkezExecutiveAdjustableLaptopCoolingStandLapDesk2Fans3Usb, WEEFHb (WEEFHB)
- FLASH FURNITURE 14" full Metal Platform Bed Frame/Steel Slats (XU-BD10001-F-GG)
- ALERA Black Chairs/Stools, 25" W 24.80" L 33.66" H, Padded Loop, 100% Polyester Seat (ALERL43CFA10B)
- ALERA Black Neratoli Slim Guest Chair, Soft Leather, Arched Loop, Leather Seat (10703-02)
- ALERA Black Chairs/Stools, 25.39" W 25.98" L 35.62" H, Padded Arch, Bonded Leather Seat, Madaris Series (ALEMA43ALS10M)
- ALERA Black Chair, 26-1/4" L 39-3/8" H, Loop, Mesh Seat, Etros Series (ALEET4218)
- ALERA Captain Guest Chair, Gray Tweed (ALECS4351)
- FLASH FURNITURE OxbloodLuxurious Conference Chair, 27"L31-1/2"H, Upholstered Straight, VinylSeat, TraditionalSeries (B-Z105-OXBLOOD-GG)
- FLASH FURNITURE Stackable Chair, 20"L33-1/2"H, ContemporarySeries (ET-3534-CB-GG)
- Alera Office Chairs