Shop All Residential Fans
Alera
Alera Group ALEFANBX10B 120V 0.7A 9 in. 3-Speed Plastic Desktop Box Fan; White
Mfr # FANBX10B
Zoro # G704064893
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alera
- MFR # FANBX10B
- Zoro # G704064893
- UPC # 42167201234
- Country of Origin China
- Category Residential Fans
Description
Modern box fan design provides consistent smooth-flow air circulation. 3-speed rotary dial to control air flow. Rubber foot glides for enhanced stability and vibration dampening on most surfaces.
Specifications- Color: White
- Housing Color: White
- Material: Plastic
- Cord Length: 6 ft.
- Air Flow CFM: 535
- Voltage: 120V
- Fan Type: Desk
- Amp: 0.7A
- Fan Head Size: 9 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING Ax44 Gripnotch Browning Belt (AX44)
- DYNA-GLO Forced Air Portable Gas Heater, Liquid Propane, 30,000 to 60,000 BtuH (RMC-FA60DGD)
- AMERICAN METAL FILTER 20 X 24 X 2 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG202024)
- TPI INDUSTRIAL 18" Floor Fan, 120V, TEAO, 1/8HP, 1.5A, Gray (F18-TE)
- ALERA 20" Super-Circulator 3-Speed Tilt Fan, Plastic, Black (FAN203)
- ALERA Pedestal Fan, Oscillating, 3 Speeds (ALEFANP16B)
- ALERA 16" Table & Floor Fan, Black/Silver (FAN163)
- BEST COMFORT 20 In. 3-Speed White Box Fan (FB50-16HA)
- LASKO 3PL TwistTop 3 Spd Tower Fan (4911)
- LASKO TBLE FAN 3 SPD BLK 12""BD (2017)
- LASKO 12" Oscillating Table Fan Wht (D12225)
- Alera Residential Fans