Shop All Desk Chairs
Alera
Alera® Fraze High-Back Swivel/Tilt Chair, Black Leather
Mfr # ALEFZ41LS10B
Zoro # G805130626
product price: $414.99
/ea
Free Shipping & Returns
$414.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style High Back Swivel Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alera
- MFR # ALEFZ41LS10B
- Zoro # G805130626
- UPC # 42167385910
- Country of Origin China
- Category Desk Chairs
Details
Style | High Back Swivel Chair |
Description
Alera alefz41ls10b fraze high-back swivel/tilt chair,black leather ultra-soft cushions, side bolsters and lumbar bolsters for maximum support. Plush, thickly-padded headrest and arm rests. Soft touch leather upholstery for style and comfort. Waterfall seat edge reduces pressure ponts at the back of the knees for improved circulation. Five-star base with casters for easy mobility. Recommended applications: executive & management; seat/back color: black. compliance standards: greenguard indoor air quality certified; meets or exceeds ansi/bifma standards. note: casters supplied with this chair are not suitable for all floor types.. this product arrives to most customers in 2-3 business days.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACURITE LED Digital Clock W/ Auto Dimming Brightness, 10" (75099M)
- HOMELEGANCE Tamsin Chest (1616-9)
- BEVCO Polyurethane Task Chair, 21" to 31", No Arms, Black (7500D)
- ES ROBBINS Floor+Mate, For Hard Floor to Medium Pile Carpet up to 0.75 in., 46 x 48, Black (121542)
- ALERA Alera Eb-E Series Swivel/Tilt Mid-Back Mesh Chair, Supports Up To 275 Lbs, Blk Seat/Blk Back (EBE4217)
- ALERA Darnick Series Manager Chair, Supports Up to 275 lbs, 17.13" to 20.12" Seat Height, Brown (ALEDN42B19)
- ALERA Office Chair, 275 lb Cap., Gray Seat (ALEWS42B47)
- ALERA Desk Chair, Mesh, 17-7/8" to 27-3/4" Height, T-Bar Arms, Black (ALEET4017)
- ALERA Alera® Multifunction Mesh Chair - Fabric - Mid Back - Black - Elusion Series (ALEEL42ME10B)
- ALERA Mesh, Padded T-Bar, Black (ALEELT4218S)
- SAFCO CHAIR, EXT HEIGHT, MESH, BK (SAF3395BL)
- Alera Office Chairs