Shop All Executive Chairs
Alera
Alera® Executive Leather Chair with Swivel - High Back - Black - YR Series
Mfr # 10991-01G
Zoro # G205130554
product price: $286.99
/ea
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style High Back Swivel Executive Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alera
- MFR # 10991-01G
- Zoro # G205130554
- UPC # 42167392376
- Country of Origin China
- Category Executive Chairs
Details
Style | High Back Swivel Executive Chair |
Description
Alera aleyr4119 yr series executive high-back swivel/tilt leather chair, black the one chair for the busy office - durability, looks and versatility for anywhere you need a seat. Classic modern styling in durable leather upholstery. Slightly arched loop arms provide the perfect positioning. Domed five-star base with hooded casters. : recommended applications executive & management; conference, training & meeting seat/back color: black arms included: yes arm style: arched loop compliance standards: greenguard indoor air quality certified; meets or exceeds ansi/bifma standards. note: casters supplied with this chair are not suitable for all floor types. this product arrives to most customers in 2-3 business days.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Jeff Tift 'Forest Twilight' Canvas Art, 18x24 (ALI30201-C1824GG)
- KENNEY MFG Kenney Adler 5/8" Indoor/Outdoor Rust-Resistant Wrap Around Curtain Rod, 28-48", Black (KN90030NP)
- HON Fabric Task Chair (HVL585.ES10.T)
- ELK STUDIO Accent Table, 24 in W, 18 in L, 18 in H, Wood Top (S0805-7445/S2)
- ALERA Leather Executive Chair, 20" to 23", Padded Arms, Black, Graphite (ALEVN4119)
- ALERA Alera® Executive Leather Chair with Coil Spring Cushioning - Leather - Black - Veon Series (ALEVN4119)
- ALERA Leather Executive Chair (10991-01G)
- ALERA Leather Executive Chair, 20" to 23", Padded Arms, Brown, Bronze (ALEVN4159)
- FLASH FURNITURE Foam Executive Chair, 21-, Adjustable, Bac, Seat, Frame: Black (H8020-GG)
- FINE-LINE Veon Series Executive High-Back Leather Chair, with Coil Spring Cushioning, Brown (FI2524158)
- BLUE RIDGE ERGONOMICS Mesh Desk Chair, 19" to 23", Adjustable Arms (BR-EXE-MDHCH-RG-H0-A1-RC)
- Alera Office Chairs