Shop All Desk Chairs
Alera
Alera Etros Series Mesh Mid-Back Petite Swivel/Tilt Chair, Black
Mfr # ALEET4017B
Zoro # G5228000
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Arm Style Padded T-Bar
- Seat Material Mesh
- Seat Color Black
- Back Color Black
- Adjustable Swivel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alera
- MFR # ALEET4017B
- Zoro # G5228000
- UPC # 42167393816
- Country of Origin China
- Category Desk Chairs
Details
Arm Style | Padded T-Bar |
Seat Material | Mesh |
Seat Color | Black |
Back Color | Black |
Item | Chairs/Stools |
Adjustable | Swivel |
Features | Arms Included, Back Height Adjustment, Multi-Task Control, Pneumatic Seat Height Adjustment, Seat Glide Mechanism, Tilt Tension/Tilt Lock |
Standards | CAL TB117-2013 Compliant; Meets or Exceeds ANSI/BIFMA Standards |
Weight Capacity | Supports Up to 275 lb |
Style | Mid Back Chair |
Application | Conference & Meeting; Executive & Management; General Office & Task |
Description
Alera® Etros Series Mesh Mid-Back Petite Swivel/Tilt Chair, Supports up to 275 lbs., Black Seat/Black Back, Black Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VINTIQUEWISE Large Wooden Decorative Lion Rings Pirate Trunk with Lockable Latch and Lock (QI003319L)
- ALERA Office Chair, 275 lb Cap., Light Blue Seat (ALEWS42B77)
- KESSEBOHMER Angle Restrictor Lemans, 2PK (2501071918)
- HIRSH 15" W 2 Drawer File Cabinet, Black, Letter (18578)
- ALERA Mesh, Padded T-Bar, Black (ALEELT4218S)
- ALERA Executive Chair, Leather, 19" to 22-1/2" Height, Arched Arms, Red, Chrome/Red, Chrome (ALENR4239)
- ALERA Office Chair, 275 lb Cap., Black Seat (ALEWS42B17)
- ALERA Faseny Series Big and Tall Manager Chair, Up to 400 lbs, 17.48" to 21.73" Seat Height, Black (ALEFN44B14)
- ALERA Darnick Series Manager Chair, Supports Up to 275 lbs, 17.13" to 20.12" Seat Height, Brown (ALEDN42B19)
- ALERA Task Chair, Fabric, 19" to 24" Height, Padded Arms, Black (ALEEP42ME10B)
- FLASH FURNITURE Contemporary Chair, Fabric, 18-1/2" to 22-1/2" Height, Fixed Arms, Black Fabric (GO-5301B-BK-GG)
- Alera Seating