Shop All Desk Chairs
Alera
Alera EL4215 Elusion Series Mesh Mid-Back Multifunction Chair; Black Leather
Mfr # EL4215
Zoro # G403704878
original price:
$317.76
10% off
new price: $282.99
/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Mid Back Executive Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alera
- MFR # EL4215
- Zoro # G403704878
- UPC # 42167392307
- Country of Origin Taiwan, Province of China
- Category Desk Chairs
Details
Style | Mid Back Executive Chair |
Description
Multifunction mechanism with seat glide allows back angle adjustment relative to seat, adjustable tilt (free floating or infinite locking positions) and forward tilt. Cool, breathable mesh back. Contoured seat cushion with waterfall edge to help relieve pressure on legs. Height- and width-adjustable arms with soft polyurethane pads. Five-star base with casters for easy mobility. Recommended Applications: General Office & Task; Seat/Back Color: Black; Arms Included: Yes; Arm Style: Padded Slant T-Bar.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Winda 3-Door Dark Brown Wooden Entryway Shoes Storage Cabinet (118-6514)
- MINUTEMAN Minuteman H-25 Oriental 44 x 22 Inch Half Round - Burgundy (H-25)
- BAXTON STUDIO Boone Modern and Contemporary Walnut Brown Finished Wood Console Table (190-11321-ZORO)
- BACKES WOOD PRODUCTS Backes Wood Products 4X9X1 Wedge Blocks - 1" x 4" x 9", 30 Per Bundle (4X9X1)
- ALERA Faseny Series Big and Tall Manager Chair, Up to 400 lbs, 17.48" to 21.73" Seat Height, Black (ALEFN44B14)
- ALERA Breich Series Manager Chair, Supports Up to 275 lbs, 16.73" to 20.39" Seat Height, Black (ALEBC42B19)
- ALERA Executive Chair, Leather, 17-3/4" to 21-1/4" Height, Padded Arms, Black (ALEFZ41LS10B)
- ALERA Executive Chair, Leather, 19" to 22-1/2" Height, Arched Arms, Red, Chrome/Red, Chrome (ALENR4239)
- ALERA Mesh, Padded T-Bar, Black (ALEELT4218S)
- ALERA Alera Etros Series Mesh Mid-Back Petite Swivel/Tilt Chair, Supports Up To 275 Lbs, Black (ET4017B)
- LORELL Managerial Chair, Mesh, Adjustable Arms, Black (LLR40203)
- Alera Seating