Shop All Desk Chairs
Alera
Alera EL41ME10B Elusion Series Mesh High-Back Multifunction Chair Black
Mfr # EL41ME10B
Zoro # G803981206
product price: $265.99
/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style High Back Executive Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alera
- MFR # EL41ME10B
- Zoro # G803981206
- UPC # 42167380939
- Country of Origin Taiwan, Province of China
- Category Desk Chairs
Details
Style | High Back Executive Chair |
Description
Multifunction mechanism with seat glide allows back angle adjustment relative to seat, adjustable tilt (free floating or infinite locking positions) and forward tilt. Cool, breathable mesh back. Contoured seat cushion with premium fabric upholstery and waterfall edge to help relieve pressure on legs. Height- and width-adjustable arms with soft polyurethane pads. Five-star base with casters for easy mobility. Seat/Back Color(s): Black; Features & Functions: 360° Swivel; Asynchronous Control; Back Height Adjustment; Pneumatic Seat Height Adjustment; Seat Glide Mechanism; Tilt; Tilt Lock; Tilt Tension; Arms Included: Yes; Recommended Applications: N/A.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Black Vinyl Barstool, Adj Height, Seat Height Range: 22-3/4" to 31-1/4" (DS-801-CONT-BK-GG)
- ARCHITECTURAL PRODUCTS BY OUTWATER 4 in H x 4-7/8 in Dia Stained Cherry Hardwood Bun Foot Leg for Furniture (3P5.11.00092)
- GEC Global„¢ Vertical File Lock Kit (LK-26)
- GLOBAL EQUIPMENT Interion 4-Way Black Adjustable Shop Stool With Chrome Base (A203TC)
- ALERA Office Chair, 275 lb Cap., Gray Seat (ALEWS4241)
- ALERA Darnick Series Manager Chair, Supports Up to 275 lbs, 17.13" to 20.12" Seat Height, Brown (ALEDN42B19)
- ALERA Office Chair, 275 lb Cap., Navy Blue Seat (ALEWS42B27)
- ALERA Task Chair, Mesh, 18-1/8" to 21-3/4" Height, Padded Arms, Black (ALEEL42ME10B)
- ALERA Alera Eb-E Series Swivel/Tilt Mid-Back Mesh Chair, Supports Up To 275 Lbs, Blk Seat/Blk Back (EBE4217)
- ALERA Linhope Chair, Supports Up to 275 lb, Black Seat/Back, Black Base (ALELH42B14)
- BOSS Desk Chair, Fabric, 25-Height, Armless, Black (B248)
- Alera Seating