Shop All Desks
Alera
Alera Desk Shell with Straight Front - 71inWx35-1/2inDx29-1/2inH - Med Cherry - Valencia Series
Mfr # ALEVA217236MC
Zoro # G108428536
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$524.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Alera aleva217236mc valencia series straight front desk shell, 71wx35-1/2dx29-1/2h, med cherry commercial-grade laminate worksurface and side panels are water-, scratch- and stain-resistant. Charcoal accent line under worksurface adds a distinctive touch. Protective 3 mm pvc edge banding helps prevent damage from bumps. Two grommets for cable and wire management. Full-length modesty panel for privacy. Use alone or combine with return/bridge shell to create an l grouping; add a credenza shell to form a complete u workstation. Color: medium cherry; top shape: rectangular; top material: woodgrain laminate. Compliance standards: greenguard indoor air quality certified; meets or exceeds ansi/bifma standards. For use with: alera valencia series reversible return/bridge shell and credenza shell. view the valencia collection here. this product arrives to most customers in 2-3 business days.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Dining Chair, Set Of 2, Side, Upholstered, Kitchen, Dining Room, Fabric, Metal, Beige, Black (I 1194)
- OFFICESOURCE Dover Collection Designer Guest Chair (1700VMWBK)
- LA CROSSE TECHNOLOGY Atomic Analog Wall Clock, 10" (WT-3102B-INT)
- ICEBERG Stacking Chair, Rough and Ready Series, High Density Polyethylene PK4 (64127)
- ALERA Straight Front Desk, 35-1/2" D, 71" W, 29-1/2" H, Espresso, Textured Woodgrain Laminate (VA217236ES)
- ALERA Straight Front Desk, 29-1/2" D, 47-1/4" W, 29-1/2" H, Espresso, Textured Woodgrain Laminate (VA214830ES)
- ALERA Bow Front Desk, 41-3/8" D, 71" W, 29-1/2" H, Medium Cherry, Woodgrain Laminate (ALEVA227236MC)
- ALERA Pedestal Desk, 30 in D, 60" W, 29-1/2 in H, Cherry, Steel (ALESD216030PO)
- ALERA Alera Valencia Series Straight Front Desk Shell, 59.13 in. x 29.5 in. x 29.63 in., Gray (ALEVA216030GY)
- ALERA Alera Steel Desk - Double Pedestal - 60"W x 30"D x 29-1/2"H - Cherry/Putty (ALESD216030PO)
- WE'RE IT Lift it, 72"x24" Electric Sit Stand Desk, 4 Memory/1 USB LED Control, Walnut Block Top, Silver Base (VL23BS7224-WNB)
- Alera Desks