Shop All Desks
Alera
Alera Desk Shell with Bow Front - 71"W x 41-3/8"D x 29-1/2"H - Med Cherry - Valencia Series
Mfr # ALEVA227236MC
Zoro # G504887616
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$698.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Alera aleva227236mc valencia bow front desk shell, 71"w x 35-1/2d to 41-3/8"d x 29-1/2h commercial-grade laminate worksurface and side panels are water-, scratch- and stain-resistant. Charcoal accent line under worksurface adds a distinctive touch. Arched front with up to 18" of conference overhang. Protective 3 mm pvc edge banding helps prevent damage from bumps. Two grommets for cable and wire management. Full-length modesty panel for privacy. Color: medium cherry; top shape: bow front. Compliance standards: greenguard indoor air quality certified; meets or exceeds ansi/bifma standards. For use with: alera valencia series reversible return/bridge shell and credenza shell. view the valencia collection here. this product arrives to most customers in 2-3 business days.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 36" W 5 Drawer Lateral File Cabinet, Charcoal, Letter (17641)
- FULTON Right Hand Facing L-Shaped Desk (FL664R-KIT)
- CRATHCO 4 in Leg Set, PK4 (M005SA)
- ALEXANDER TARON Alexander Taron REGPEND Engstler Pendulum for Wind - Up Small Clocks (REGPEND)
- ALERA Alera Valencia Series Reversible Return/Bridge Shell, 42w x 23.63d x 29.5h, Gray (ALEVA354224GY)
- ALERA AdaptivErgo Single-Tier Sit-Stand Lifting Workstation, 26.4" x 18.5" x 1.8" to 15.9", Black (ALEAEWR8B)
- ALERA Straight Front Desk, 29-1/2" D, 65" W, 29-1/2" H, Espresso, Textured Woodgrain Laminate (VA216630ES)
- ALERA Alera Credenza Shell for Valencia Series - 70-7/8"W x 23-5/8"D x 29-12"H -Medium Cherry (ALEVA257224MC)
- ALERA 23.63 in D, 41.38" W, 30" H, Medium Cherry, Laminate (ALEVA204224MC)
- ALERA Reception Desk, 35-1/2" D, 71" W, 42-1/2" H, Medium Cherry, Woodgrain Laminate (ALEVA327236MC)
- REGENCY Pedestal Desk, 30 D, 60 W, 29 H, Cherry, Wood (LDP6030CH)
- Alera Desks