Shop All Desks
Alera
Alera® Credenza Shells - 65"W x 23-3/5"D - Espresso - Valencia Series
Mfr # VA256624ES
Zoro # G204887602
product price: $411.99
/ea
Free Shipping & Returns
$411.99
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
Alera credenza shells - 65"w x 23-3/5"d - espresso - valencia series configures in a variety of ways to suit your needs, combining unsurpassed design flexibility with durable construction. Commercial-grade worksurfaces and side panels are water-, scratch- and dent-resistant. Distinctive charcoal accent line beneath worksurface. Durable 3 mm edge banding. Two wire management grommets. Full-height modesty panel. Use freestanding or combine with return/bridge shell to form an "l" workstation; use with desk shell and return/bridge shell to create a "u" workstation. Add an open storage hutch or file pedestal for expanded storage capabilities. this product arrives to most customers in 2-3 business days.
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
- HILLMAN 58 10 Blued Cut Tack (122595)
- DISC-O-BED Pillow, Cappucino (50308)
- TRIPP LITE HDMI 2.0b Extension Cable 4:4:4 Color 4K Ethernet 60Hz M/F 10ft (P569-010-2B-MF)
- BOSS Gray Guest Chair, 26 in W 27" L 38-1/2" H, Box, Fabric Seat (B659-MG)
- ALERA Straight Front Desk, 35-1/2" D, 71" W, 29-1/2" H, Mahogany, Woodgrain Laminate (ALEVA217236MY)
- ALERA Bow Front Desk, 41-3/8" D, 71" W, 29-1/2" H, Medium Cherry, Woodgrain Laminate (ALEVA227236MC)
- ALERA Alera Valencia Series Straight Front Desk Shell, 65 in. x 29.5 in. x 29.63 in., Gray (ALEVA216630GY)
- ALERA Alera Valencia Series Credenza Shell, 70.88w x 23.63d x 29.5h, Gray (ALEVA257224GY)
- ALERA Desk Shell, 41.38 in D, 71" W, 29.63" H, Modern Walnut, Textured Woodgrain Laminate (VA227236WA)
- ALERA Pedestal Desk, 30" D, 60" W, 29.5" H, Mocha/Black, Steel (ALESD6030BM)
- LYS WORKSTATION, COMPUTER, MOBILE, MAPLE (LYSWS100AMME)
- Alera Desks