Shop All Desks
Alera
Alera® Credenza Shell - 59-1/8"W x 23-5/8"D x 29-5/8"H - Espresso - Valencia Series
Mfr # VA256024ES
Zoro # G104887634
Free Shipping & Returns
$479.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Alera credenza shell - 59-1/8"w x 23-5/8"d x 29-5/8"h - espresso - valencia series configures in a variety of ways to suit your needs, combining unsurpassed design flexibility with durable construction. Commercial-grade worksurfaces and side panels are water-, scratch- and dent-resistant. Distinctive charcoal accent line beneath worksurface. Durable 3 mm edge banding. Two wire management grommets. Full-height modesty panel. Use freestanding or combine with return/bridge shell to form an "l" workstation; use with desk shell and return/bridge shell to create a "u" workstation. Add an open storage hutch or file pedestal for expanded storage capabilities. this product arrives to most customers in 2-3 business days.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE PRODUCTS Mid-Core Cervical Pillow, Standard, 22 x 4 x 15, Gentle, White (222)
- TEACHER CREATED RESOURCES Spot On Yellow Carpet Marker Strips (TCR77459)
- TUHOME Versalles Writintg Desk, Two Superior Shelves, Five Cubbies, Smokey Oak (ELV5202)
- LORELL Mesh Executive Chair (62002)
- ALERA Straight Front Desk, 29-1/2" D, 65" W, 29-1/2" H, Medium Cherry, Woodgrain Laminate (ALEVA216630MC)
- ALERA Straight Front Desk, 29-1/2" D, 65" W, 29-1/2" H, Espresso, Textured Woodgrain Laminate (VA216630ES)
- ALERA Pedestal Desk, 30" D, 60" W, 29.5" H, Mocha/Black, Steel (ALESD6030BM)
- ALERA Straight Front Desk, 29-1/2" D, 47-1/4" W, 29-1/2" H, Espresso, Textured Woodgrain Laminate (VA214830ES)
- ALERA Desk Shell, 29-1/2 in D, 47.25" W, 29.63" H, Modern Walnut, Woodgrain Laminate (VA214830WA)
- ALERA Straight Front Desk, 29-1/2" D, 65" W, 29-1/2" H, Mahogany, Woodgrain Laminate (ALEVA216630MY)
- REGENCY Desk Shell, 96 D, 72 W, 29 H, Mahogany, Wood|Metal (MUDS723042MH)
- Alera Desks