Shop All Desks
Alera
Alera Bookcase with 3 Shelves - 31-3/4"W x 14"D x 39-3/8"H - Medium Cherry - Valencia Series
Mfr # ALEVA634432MC
Zoro # G404887754
product price: $313.99
/ea
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Alera aleva634432mc valencia series bookcase, 3 shelves, 31-3/4"w x 14"d x 39-3/8"h, medium cherry woodgrain laminate bookcase features a contemporary design that fits perfectly in professional environments. Commercial-grade side panels with protective 3 mm pvc edge banding provide excellent dent- and scratch-resistance. 11 3/4" deep adjustable shelves accommodate a wide range of materials. Top panel is 14 1/2" deep for door installation. Tight, dowel and cam-lock assembly provides a clean look while ensuring overall stability. Color: medium cherry; material: woodgrain laminate; shelf count: 3. Compliance standards: greenguard indoor air quality certified; meets or exceeds ansi/bifma standards. view the valencia collection here. this product arrives to most customers in 2-3 business days.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR PURPLE 26" TUFFY W/BLACK LEGS (WT26P-B)
- CORTECH Stacking Chair, RazorBack Series, Polypropylene Blue Gray (86484-BG)
- NUDELL Award-A-Plaque Mahogany (18813M)
- ZORO SELECT Mini Blinds, 48" Lx 59" W, Alabaster, Vinyl (493N89)
- ALERA Alera Steel Desk - Single Right Pedestal - 45-1/4inW x 24inD x 29-1/2inH - Mocha/Black (SD4524BM)
- ALERA Bow Front Desk, 41-3/8" D, 71" W, 29-1/2" H, Medium Cherry, Woodgrain Laminate (ALEVA227236MC)
- ALERA Straight Front Desk, 29-1/2" D, 47-1/4" W, 29-1/2" H, Espresso, Textured Woodgrain Laminate (VA214830ES)
- ALERA Alera Desk Shell with Straight Front - 71inWx35-1/2inDx29-1/2inH - Med Cherry - Valencia Series (ALEVA217236MC)
- ALERA Alera® Credenza Shell - 70-7/8"W x 23-5/8"D x 29-5/8"H - Espresso - Valencia Series (VA257224ES)
- ALERA Desk Shell, 23-5/8" D, 47-1/4" W, 29-1/2" H, Medium Cherry, Woodgrain Laminate (ALEVA354824MC)
- HON Pedestal Desk, 30 in D, 66" W, 29.5" H, Harvest/Putty, Metal (H38292L.C.L)
- Alera Desks