Alera

Alera BCS67212MY Narrow Profile Bookcase Finished Back Wood Veneer 6-Shelf 12x12x72 Mahogany


product price: $338.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Space-saving stylish storage. Full-finished back provides a professional appearance. Generous 11-3/4" deep shelves accommodate three-ring binders and large publications. Quick-lock fasteners allow easy assembly. Shelf count includes bottom of bookcase. Color(s): Mahogany; Width: 12 in; Depth: 11 3/4 in; Height: 72".
  • Global Product Type: Shelving Units/Bookcases-Bookcases.
  • Color(s): Mahogany.
  • Material(s): Wood Veneer.
  • Material Features: UV Coated.
  • Number of Shelves: 6.
  • Adjustability: 5 Adjustable Shelves Shelves Adjust in 1-1/4" Increments.
  • Back Finish: One-Piece Finished Veneer.
  • Shelf Thickness: 1".
  • Corner/Edge Style: Square.
  • Shelving Features: Quick-Lock Fasteners.
  • Width: 12".
  • Depth: 12".
  • Height: 72".
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.