Shop All Wire Shelf Units
Alera
Alera ALESW604818BL Four-Shelf Complete Wire Shelving Unit with Caster; Black - 48 x 18 in.
Mfr # SW604818BL
Zoro # G303766075
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alera
- MFR # SW604818BL
- Zoro # G303766075
- UPC # 42167923655
- Country of Origin China
- Category Wire Shelf Units
Description
Ideal storage solution for commercial use. Snap-together design assembles in minutes. Strong welded wire construction provides exceptional strength and stability. Open design allows air circulation and reduces dust build-up. Finish on surface prevents corrosion in wet, humid environments. Safeguards for freezer, restaurant, food service, indoor/outdoor, or other wet/dry storage requirements. Up to 600 lbs per shelf (evenly distributed) when used without casters.
Features:- Ideal storage solution for all your medium-duty commercial storage requirements
- Snap-together design assembles in minutes
- Strong welded wire construction provides exceptional strength and stability
- Open design allows air circulation and reduces dust build-up
- Up to 600 lbs per shelf (evenly distributed) when used without casters
- Casters (2 locking) provide mobility and can be omitted to increase weight capacity of unit
- Color: Black
- Size: 48 x 18"
- Shelf Count: 4
- Shelf Depth: 18"
- Shelf Thickness: 1"
- Dimension: 6.690" H x 18.700" W x 49.410" D
- Weight: 600 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Wardrobe Locker, 45 in W, 15 in D, 78 in H, (1) Tier, (3) Wide, Dark Gray (U3558-1HG)
- LYON Starter Bulk Storage Rack, 48 in D, 96 in W, 3 Shelves, Dove Gray (DD67525SD)
- TRITON PRODUCTS 1 In. to 2 In. Hold Range Steel Ext Spring Clips for 1/8 In. and 1/4 In. Pegboard 5 Pack (73120)
- TRITON PRODUCTS Steel BinClips for DuraBoard or 1/8 In. and 1/4 In. Pegboard 5 Pack (77500)
- ALERA Wire Shelving Unit, 18"D x 48"W x 72"H, 4 Shelves, Black, Shelving Style: Open (ALESW504818BL)
- ALERA Wire Shelving Unit, 24"D x 48"W x 72"H, 4 Shelves, Silver (ALESW504824SR)
- ALERA Alera SW59SL3618 Shelf Liners For Wire Shelving- 36w x 18d- Clear Plastic- 4/Pack (SW59SL3618)
- ALERA Wire Shelving Unit, 18"D x 60"W x 72"H, 4 Shelves, Black Anthracite (4TIND6018BA)
- ALERA Wire Shelving Unit, 18"D x 48"W x 72"H, 6 Shelves, Black (6TCOM4818BL)
- ALERA Wire Shelving Unit, 24"D x 36"W x 72"H, 4 Shelves, Silver (ALESW503624SR)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 18"X48"X63", Black Epoxy (WR63-1848BK-5)
- Alera Wire Shelving