Shop All Desk Chairs
Alera
Alera ALESR41LS10B Strada Series High Back Swivel Tilt Chair Black Leather Upholstery
Mfr # YYAZ-ALESR41LS10B
Zoro # G804011391
original price:
$464.71
19% off
new price: $372.99
/ea
Free Shipping & Returns
$372.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style High Back Executive Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alera
- MFR # YYAZ-ALESR41LS10B
- Zoro # G804011391
- Country of Origin China
- Category Desk Chairs
Details
Style | High Back Executive Chair |
Description
Features
- Type - High-Back Swivel/Tilt Chair
- Black Leather Upholstery
- Tailored seat and back.
- Tailored seat and back with top-grain leather upholstery.
- Roll armrests with padded leather arm caps.
- Waterfall seat reduces pressure at the back of knees.
- Heavy-duty five-star base with casters.
- High-back swivel/tilt chair with leather upholstery.
- Color - Black
- Item Weight - 51 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASON Curtain Kit, 38" x 84", 0.06" Thick, 6"Wide (402LA6063884)
- MARTEX Bedspread, Full, Khaki (MAINSPREAD KHAKI)
- WAY BASICS Eco Stackable Storage Cube, Natural (BS-285-340-320-CR)
- DURAMAX Farmhouse cabinet (68062)
- ALERA Darnick Series Manager Chair, Supports Up to 275 lbs, 17.13" to 20.12" Seat Height, Brown (ALEDN42B19)
- ALERA Task Chair, Mesh, 17-3/4" to 21-1/4" Height, Closed Loop, Black (ALEET42ME10B)
- ALERA Executive Chair, Leather, 17-3/4" to 21-1/4" Height, Padded Arms, Black (ALEFZ41LS10B)
- ALERA Mesh, Padded T-Bar, Black (ALEELT4218S)
- ALERA Executive Chair, Mesh, 18-1/2" to 22" Height, Padded Arms, Black (ALEEL41ME10B)
- ALERA Linhope Chair, Supports Up to 275 lb, Black Seat/Back, Black Base (ALELH42B14)
- BLUE RIDGE ERGONOMICS Desk Chair, Mesh, 18-1/2" to 21-1/2" Height, No Arms, Black (BR-MOD-MDHCH-RG-C1-A0-RC)
- Alera Office Chairs