Alera ALEMAT4553CLPR Cleated Low Pile Carpet Office Chair Mat - Clear - 53 x 45 in.
Mfr # ALEMAT4553CLPR
Zoro # G503891430
Product Information
- Brand Alera
- MFR # ALEMAT4553CLPR
- Zoro # G503891430
- UPC # 42167200992
- Country of Origin China
- Category Entrance Mats
Description
Ensure office chairs roll easily on your carpeted floors with this Universal ALEMAT4553CLPR 53" x 45" clear studded low pile carpet office chair mat! Made of durable vinyl, this mat provides maximum durability to protect flooring from caster wear, accidental spills, and heavy foot traffic. While the cleated bottom gives superior gripping power on carpeted floors, the smooth surface ensures effortless gliding for mobility within cubicles or at work stations. Plus, the 25" x 15" lip accurance an easy fit underneath desks.
Designed to protect low pile carpets up to 3/8" thick, this mat is the perfect addition to any office setting. Its non-phthalate, non-cadmium construction ensures an exceptionally clear product, allowing it to easily blend in with your office's theme or color scheme. Keep your carpeted floors looking neat, clean, and professional with this chair mat!
Features- Cleated Low Pile Carpet Office Chair Mat
- Color: Clear
- Size: 53 x 45"
- Weight: 16.13 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD V60 Nemesis Rx Reader Safety Glasses, Black Frame, Smoke Lens, +2.5 Diopter Strength, PK12 (KCC22519)
- RUBBER-CAL 6-Piece New Amsterdam Non-Slip Treads Rubber Step Mats, 9.75 by 29.75-Inch, Black (10-104-005-6PK)
- NOVUS PRODUCTS Soft Safety Sign, 31 in Height, 18 in Width, Nylon, Triangle, English, Spanish (PC131)
- PIG DrainBlocker Cover, 54 x 30 In (PLR409)
- RUBBER-CAL "Super-Grip Scraper" Rubber Runner Mats - 3/16 in x 4 ft x 8 ft - Black Traction Mat (03_178_W_SG)
- CALLOWAY MILLS Natural, Black, 36 W x 72 L (120073672NP)
- ES ROBBINS ES Robbins 122486 Crystal and Beveled Edge Mats (122486)
- CONDOR Entrance Mat, Black, 3 ft. W x 4 ft. L (36VJ97)
- CALLOWAY MILLS Natural, Black, 24 W x 36 L (100102436NP)
- DURABLE CORP 3' X 10' Charcoal Entrance Mat Entrance Mat (630S310CH)
- CONDOR Entrance Mat, Charcoal, 3 ft. W x 4 ft. L (26G847)
- Alera Floor Mats