Shop All Desk Chairs
Alera
Alera ALECS4151 Captain Series High-Back Chair; Gray
Mfr # CS4151
Zoro # G703711521
product price: $282.99
/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style High Back Executive Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alera
- MFR # CS4151
- Zoro # G703711521
- UPC # 42167393649
- Country of Origin China
- Category Desk Chairs
Details
Style | High Back Executive Chair |
Description
Buy chairs to suit your personal preferences, interior scheme, or obtainable space. Our chairs are intelligently designed to provide comfort, wellness, sustainability and beauty to provide the very best. We are passionate about being the best and providing the most affordable chairs to everyone.
Features- Captain Series High-Back Chair
- Color: Gray
- Weight: 33.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Blinds, 72" Lx 70" W, White, Faux Wood (493P52)
- LUXOR 26" LP TABLE (LP26-B)
- DESIGN TOSCANO Temple of Luxor Sculptural Egyptian Candleholder: Rameses (QL12459)
- BOSS 31" W 2 Drawer File Cabinet, Mahogany, Letter/Legal (N112-M)
- ALERA Executive Chair, Leather, 17-3/4" to 21-1/4" Height, Padded Arms, Black (ALEFZ41LS10B)
- ALERA Alera® Multifunction Mesh Chair - Fabric - High Back - Black - Elusion Series (ALEEL41ME10B)
- ALERA Office Chair, 275 lb Cap., Navy Blue Seat (ALEWS42B27)
- ALERA Office Chair, 275 lb Cap., Black Seat (ALEWS42B17)
- ALERA Faseny Series Big and Tall Manager Chair, Up to 400 lbs, 17.48" to 21.73" Seat Height, Black (ALEFN44B14)
- ALERA Darnick Series Manager Chair, Supports Up to 275 lbs, 17.13" to 20.12" Seat Height, Brown (ALEDN42B19)
- ALERA Task Chair, Mesh, 17-3/4" to 21-1/4" Height, Closed Loop, Black (ALEET42ME10B)
- Alera Office Chairs