Shop All File Cabinets
Alera
ALEPBFFBL Black Two 12'' Drawer Metal Pedestal File with Full-Length Pulls
Mfr # 328ALEPBFFBL
Zoro # G111513922
product price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alera
- MFR # 328ALEPBFFBL
- Zoro # G111513922
- Country of Origin China
- Category File Cabinets
Description
Keep important files and office supplies organized with this Alera ALEPBFFBL black two-drawer metal mobile pedestal file with full-length pulls! Great for any business doctor's office or reception desk this filing cabinet is built to be a space-saving addition designed to keep patient or client files organized without cluttering up wall or desk space. Its sleek black color provides a professional appearance while the full length recessed drawer pull creates a clean silhouette designed to eliminate protruding handles sticking out past the front of the cabinet.The 4 casters with 2 locking in place allow for easy mobility around the office or stationary use. For added safety this file features a counterweight anti-tip mechanism that ensures it won't tip or fall over while opening drawers. The 12'' high-sided file drawers can be used for letter or legal-sized files thanks to the legal conversion bar. Use the included lock and key to keep confidential files locked away when not in use.Overall Dimensions:Width: 14 7/8''Depth: 19 1/8''Height: 27 3/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED VISUAL PRODUCTS Poster Frame, Silver, 11 x 17 in., Acrylic (UVNSF1117)
- FLASH FURNITURE Contemporary Chair, Leather, 19" to 23" Height, Fixed Arms, Black (BT-70172-BK-GG)
- BAXTON STUDIO Tavor Classic French Black and White Weaving and Natural Brown Rattan Dining Table (210-12699)
- EMS MIND READER. Mind Reader Metal Mesh Umbrella Holder Basket, Black (UMBHBASK-BLK)
- ALERA 15.63 in W 2 Drawer File Cabinets, Mahogany, Letter/Legal (ALEVA542822MY)
- ALERA 14 in W 3 Drawer File Cabinets, Charcoal (2806768)
- ALERA 14.96 in W 2 Drawer File Cabinets, Black (ALEPBFFBL)
- ALERA 14.96 in W 2 Drawer File Cabinets, Light Gray (ALEPBBFLG)
- ALERA 42 in W 5 Drawer File Cabinets, Black, Legal; Letter; A4; A5 (17649)
- ALERA 15.88 in W 2 Drawer File Cabinets, Medium Cherry (ALEVABFMC)
- HON 36 in W 4 Drawer File Cabinets, Putty (H785.L.L)
- Alera File Cabinets