Shop All File Cabinets
Alera
ALEPBBFBL Black Two-Drawer Metal Pedestal Box File with Full-Length Pulls
Mfr # 328ALEPBBFBL
Zoro # G611514009
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alera
- MFR # 328ALEPBBFBL
- Zoro # G611514009
- Country of Origin China
- Category File Cabinets
Description
Keep important files and office supplies organized with this Alera ALEPBBFBL black two-drawer metal pedestal box file with full-length pulls! Great for any business doctor's office or reception desk this filing cabinet is built to be a space-saving addition designed to keep patient or client files organized without cluttering up wall or desk space. Its sleek black color provides a professional appearance while the full length recessed drawer pull creates a clean silhouette designed to eliminate protruding handles sticking out past the front of the cabinet.The 4 casters with 2 locking in place allow for easy mobility around the office or stationary use. For added safety this file features a counterweight anti-tip mechanism that ensures it won't tip or fall over while opening drawers. The 12'' high-sided file drawer can be used for letter or legal-sized files thanks to the legal conversion bar. Store pencils pens and essential supplies in the 6'' high box drawer. Use the included lock and key to keep confidential files locked away when not in use.Overall Dimensions:Width: 14 7/8''Depth: 19 1/8''Height: 21 5/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER LIVING Duo 14.2 oz Wall Mount Liquid Soap Dispenser (72250)
- EMBASSY Credenza, 12.9" D, 66" W, 36.4" H, Dark Chocolate (60520-2179)
- HASTINGS HOME Memory Foam Chair Cushion for Dining, Kitchen, Outdoor Patio and Desk with Nonslip Back (Green) (136903QZN)
- CORTECH Blue, Gray Arm Chair, 24" W 24" L 33" H, Fixed, Polyethylene Seat, Sentinel Series (106484BG)
- ALERA ALEHVF1929BL Black Two-Drawer Vertical Legal File Cabinet - 18 1/4'' x 26 1/2'' x 29'' (328ALEHVF1929BL)
- ALERA 15.63" W 2 Drawer Box/File Pedestal, Modern Walnut, Legal/Letter (VA552222WA)
- ALERA 15.63 in W 3 Drawer File Cabinets, Medium Cherry, Letter/Legal (ALEVA532822MC)
- ALERA 14 in W 2 Drawer File Cabinets, Black (2806262)
- ALERA 14.96 in W 2 Drawer File Cabinets, Light Gray (ALEPBFFLG)
- ALERA 15.88" W 3 Drawer Box/File Pedestal, Modern Walnut, Legal/Letter (VA572816WA)
- HIRSH 15" W 2 Drawer File Cabinet, Putty, Letter (14415)
- Alera File Cabinets