Shop All File Cabinets
Alera
ALEPABBFPY Putty Three-Drawer Metal Mobile Pedestal File with Recessed Drawer Pulls
Mfr # 328LEPABBFPY
Zoro # G511513867
product price: $288.99
/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alera
- MFR # 328LEPABBFPY
- Zoro # G511513867
- Country of Origin China
- Category File Cabinets
Description
Keep important files and office supplies organized with this Alera ALEPABBFPY putty three-drawer metal mobile pedestal file with recessed drawer pulls! Great for any business doctor's office or reception desk this filing cabinet is built to be a space-saving addition designed to keep patient or client files organized without cluttering up wall or desk space. Its attractive putty color provides a professional appearance while the recessed drawer pull creates a clean silhouette designed to eliminate protruding handles sticking out past the front of the cabinet.The 4 casters with 2 locking in place allow for easy mobility around the office or stationary use. For added safety this file features a counterweight anti-tip mechanism that ensures it won't tip or fall over while opening drawers. The 12'' high-sided file drawer can be used for letter or legal-sized files thanks to the legal conversion bar. Store pencils pens and essential supplies in the pencil tray located in the both 6'' high box drawers. All drawers features a steel ball bearing suspension. Each box drawer includes a 3/4 extension while the file drawer has a full-length extension making it easy to reach files even in the back. Use the included lock and key to keep confidential files locked away when not in use.Overall Dimensions:Width: 14 7/8''Depth: 19 1/8''Height: 27 3/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLSTATE FBK107-FU 13.5 in. Fuchsia Kalanchoe Bushes X5- Case of 6 (FBK107-FU)
- ZORO SELECT Folding Chair, Blue/Gray, 300 lb. (13V427)
- INTERNATIONAL CONCEPTS Set of 2 San Remo Splatback Chairs, Espresso (C581-10P)
- EATON BUSSMANN 2PK 20A NON Cart Fuse (BP/NON-20)
- ALERA 34 in W 2 Drawer File Cabinets, Espresso, Letter/Legal (VA513622ES)
- ALERA 14 in W 3 Drawer File Cabinets, Charcoal (2806768)
- ALERA 14.96 in W 2 Drawer File Cabinets, Putty (ALEPBBFPY)
- ALERA 29-1/2" W 2 Drawer File Cabinets, Mahogany, Legal/Letter (ALELS583020MY)
- ALERA 15.88 in W 2 Drawer File Cabinets, Medium Cherry (ALEVABFMC)
- ALERA 29-1/2" W 2 Drawer File Cabinets, Modern Walnut, Legal/Letter (ALELS583020WA)
- HON 36" W 3 Drawer File Cabinet, Putty, A4/Legal/Letter (H683.L.L)
- Alera File Cabinets