Shop All File Cabinets
Alera
ALELF3629LG Light Gray Two-Drawer Metal Lateral File Cabinet - 36'' x 19 1/4'' x 28 3/4''
Mfr # 328LF3629LG
Zoro # G811513833
Free Shipping & Returns
$672.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alera
- MFR # 328LF3629LG
- Zoro # G811513833
- Country of Origin United States
- Category File Cabinets
Description
Keep important files and office supplies organized with this Alera ALELF3629LG light gray two-drawer metal lateral file cabinet! Great for any business doctor's office or reception area this filing cabinet is built to be a space-saving addition designed to keep patient or client files organized without cluttering up wall or desk space. Its sleek light gray color provides a professional appearance while the full length radius edge recessed pulls create a clean and stylish silhouette designed to eliminate protruding handles sticking out past the front of the cabinet.Each drawer features a steel ball bearing telescoping slide suspension which allows the user to access all files as the drawer extends out completely. Hang rails run across the length of each drawer to accommodate and hang both letter and legal sized files. For added safety this file features an anti-tipping interlock system that ensures it won't tip or fall over by allowing only one drawer to open at a time.This cabinet sits atop 4 adjustable leveling glides. Its scratch-resistant powder coated exterior ensures this file cabinet will withstand everyday use. Use the included removable lock and keys to keep confidential files at your doctor's office or clinic locked away when not in use to ensure patient confidentiality.Overall Dimensions:Width: 36''Depth: 19 1/4''Height: 28 3/8''Drawer Dimensions:Width: 33''Depth: 16 1/2''Height: 12 3/8''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 36" W 3 Drawer Lateral File Cabinet, Black, Letter (19627)
- DEFLECTO Magazine Holder, 1 Compartment, Clear (55501GR)
- TRUE Grill Assembly (871662)
- TRADEMARK FINE ART Marie Anne Stas 'Two White Horses' Canvas Art, 30x47 (1X07867-C3047GG)
- ALERA 29-1/2" W 2 Drawer File Cabinets, Espresso, Legal/Letter (ALELS583020ES)
- ALERA 14.96 in W 2 Drawer File Cabinets, Black (ALEPBFFBL)
- ALERA 29-1/2" W 2 Drawer File Cabinets, Modern Walnut, Legal/Letter (ALELS583020WA)
- ALERA 34 in W 2 Drawer File Cabinets, Mahogany, Letter/Legal (ALEVA513622MY)
- ALERA 34 in W 2 Drawer File Cabinets, Espresso, Letter/Legal (VA513622ES)
- ALERA 14.96 in W 2 Drawer File Cabinets, Putty (ALEPBFFPY)
- HIRSH 15" W 3 Drawer Desk Pedestal, Light Gray (18576)
- Alera File Cabinets