Alera

ALEHLF4229BL Black Two-Drawer Metal Lateral File Cabinet - 42'' x 19 1/4'' x 28 3/8''


product price: $715.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Keep important files and office supplies organized with this Alera ALEHLF4229BL black two-drawer metal lateral file cabinet! Great for any business doctor's office or reception area this filing cabinet is built to be a space-saving addition designed to keep patient or client files organized without cluttering up wall or desk space. Its sleek black color provides a professional appearance while the full length radius edge recessed pulls create a clean and stylish silhouette designed to eliminate protruding handles sticking out past the front of the cabinet.Each drawer features a steel ball bearing telescoping slide suspension which allows the user to access all files as the drawer extends out completely. Hang rails run across the length of each drawer to accommodate and hang both letter and legal sized files. For added safety this file features an anti-tipping interlock system that ensures it won't tip or fall over by allowing only one drawer to open at a time.This cabinet sits atop 4 adjustable leveling glides. Its scratch-resistant powder coated exterior ensures this file cabinet will withstand everyday use. Use the included removable lock and keys to keep confidential files at your doctor's office or clinic locked away when not in use to ensure patient confidentiality.Overall Dimensions:Width: 42''Depth: 19 1/4''Height: 28 3/8''Drawer Dimensions:Width: 39''Depth: 16 1/2''Height: 12 3/8''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.