Shop All Task Chairs
Alera
Aeson Series Multifunction Task Chair, Supports Up to 275 lb, 15" to 18.82" Seat Height, Black
Mfr # ALEAS42M14
Zoro # G006172050
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 42.34 lbs
- Color Black
- Application General Office & Task
- Includes Arms
- Standards CAL TB117-2013 Compliant; Meets or Exceeds ANSI/BIFMA Standards
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alera
- MFR # ALEAS42M14
- Zoro # G006172050
- UPC # 42167000240
- Country of Origin Viet Nam
- Category Task Chairs
Details
Weight | 42.34 lbs |
Color | Black |
Application | General Office & Task |
Includes | Arms |
Standards | CAL TB117-2013 Compliant; Meets or Exceeds ANSI/BIFMA Standards |
Features | Back Height Adjustment, Pneumatic Seat Height Adjustment |
Weight Capacity (text) | Supports Up to 275 lb |
Description
Add comfort and productivity to your workspace with this stylish, multifunction task chair. Built with a curved, height-adjustable lumbar support and locks into position. Customize support for your neck, back, and shoulders with seat pan tilt adjustment, tension knob recliner, and height-adjustable, padded armrests. The breathable mesh back keeps you cool throughout the day. Stable, five-star base includes carpet casters, making it mobile over carpeted or tile floors. Some assembly required.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 15" W 2 Drawer File Cabinet, Light Gray, Letter (14411)
- BRIDGEPORT Folding Table, Fold In Half, 38.5" Square Resin Top, XL Size, Black (C036BP14BLK1E)
- KIMBALL & YOUNG Hardwired Neo Modern LED Lighted Wall Mirror, Chrome (945-2-45HW)
- TRADEMARK FINE ART Jean Plout 'Purple Passion' Canvas Art, 24x32 (ALI17383-C2432GG)
- ALERA Alera ET42ME10B Etros Series Mesh Mid-Back Swivel/Tilt Chair- Black (ET42ME10B)
- ALERA Alera NR4139 Neratoli High-Back Swivel-Tilt Chair; Red Soft-Touch Leather; Chrome Frame (NR4139)
- ALERA Alera Brosna Series Mid-Back Task Chair, Supports Up to 250 lb, 18.15" to 21.77" Seat Height, Brown (ALEBRN42B59)
- ALERA Alera Leithen Bonded Leather Midback Chair, Supports Up to 275 lb, Gray Seat/Back, Silver Base (ALELT4219)
- ALERA Alera Leithen Bonded Leather Midback Chair, Supports Up to 275 lb, Black Seat/Back, Silver Base (ALELT4249)
- ALERA Big and Tall Chair, 17-1/2" to 21", Adjustable Arms, Black (CP210)
- BOSS Fabric Task Chair, 18" to 21-1/2", Fixed Arms, Black (B500-BK)
- Alera Office Chairs