Shop All Task Lighting
Alera
Adjustable LED Task Lamp with USB Port, 11"w x 6.25"d x 26"h, Nickel
Mfr # ALELED900S
Zoro # G4601735
product price: $75.29
/ea
Free Shipping & Returns
$75.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lamp Type LED
- Lamp Included Yes
- Color Brushed Nickel
- Height 26"
- Switch Type Toggle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alera
- MFR # ALELED900S
- Zoro # G4601735
- UPC # 42167201159
- Country of Origin China
- Category Task Lighting
Dimensions
Height | 26" |
Length | 60" |
Outside Dia. | 6.25" |
Depth | 6.25" |
Width | 11" |
Details
Lamp Type | LED |
Lamp Included | Yes |
Color | Brushed Nickel |
Switch Type | Toggle |
NEMA Plug Configuration | 2 Prong |
Material | Metal |
Switch | On/Off |
Standards | ETL Certified |
Lamp Watts | 4W |
Description
Alera® Adjustable LED Task Lamp with USB Port, 11"w x 6.25"d x 26"h, Brushed Nickel
Restrictions
- WARNING: This product can expose you to chemicals including Lead (inactive), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-C 13W/835/4P/ALTO 10PK)
- JUNO LIGHTING Track Fixture, Open Back, 50W, 120V (R711 WH)
- KEYSTONE T8 Linear Direct Drive LED Lamp, KT-LED15T8-48GC-840-D 25PK (KT-LED15T8-48GC-840-D)
- ILC Replacement for Sylvania Cf9ds/blue replacement light bulb lamp, 2PK (CF9DS/BLUE SYLVANIA)
- ALERA Floor Lamp, 71"H, Plastic Shade, 11.25"w x 11.25"d x 71"h, Matte Black (ALELMPF72B)
- ALERA Adjustable LED Desk Lamp, 3.25"w x 6"d x 21.5"h, Black (ALELED908B)
- ALERA Under Cabinet LED Strip Lamp, 24"w x 2"d x 2.88"h, Black (ALELEDUC24B)
- ALERA Task Lamp, 6"w x 7.5"d x 16"h, Black (ALELMP832B)
- ALERA LED Task Lamp, 5.38"w x 9.88"d x 17"h, Black (ALELED931B)
- ALERA Twin-Arm Task LED Lamp with USB Port, 11.88"w x 5.13"d x 18.5"h, Black (ALELED912B)
- LORELL Smd Led Task Light8Watt (LLR13202)
- Alera Task Lighting