Shop All Monitor Mounts & Brackets
Alera
AdaptivErgo Triple Arm with USB for 32" Monitor, Blk, Supports 15.4 lb
Mfr # ALEAEMA3H
Zoro # G101860517
product price: $347.99
/ea
Free Shipping & Returns
$347.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 27.63"
- Width 64.5"
- Material Aluminum; Plastic; Steel
- Depth 7.5"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alera
- MFR # ALEAEMA3H
- Zoro # G101860517
- UPC # 42167201210
- Country of Origin China
- Category Monitor Mounts & Brackets
Dimensions
Height | 27.63" |
Width | 64.5" |
Depth | 7.5" |
Depth (Max) | 7.5" |
Width (Min) | 19.5" |
Height (Max) | 27.63" |
Width (Max) | 64.5" |
Height (Min) | 21" |
Details
Material | Aluminum; Plastic; Steel |
Color | Black |
For Use With | Alera® AdaptivErgo® Lifting Workstations |
Capacity | 15.4 lb |
Weight | 23.9 lbs |
Series Name | Alera® AdaptivErgo® |
Monitor Diagonal (Max) | 32" |
Item | Workstation Monitor Mounts & Stands |
Maximum Pan (Degrees) | 90° |
Maximum Rotation (Degrees) | 360° |
Maximum Tilt (Degrees) | +90°/-90° |
Monitors Accommodated | 3 |
Workstation Type | Desk-Mounted Sit/Stand Station; Floating Sit/Stand Station; Free-Standing Sit/Stand Station; Mobile Workstation; Traditional Desk/Table |
OEM/Compatible | OEM |
VESA Mount Standard | VESA MIS-D |
Description
Fingertip controls puts your monitor at the perfect height and angle to reduce eye, neck and back strains. Monitor arm includes 2 USB ports. Highly adjustable arm moves smoothly up or down, in or out, tilt, or rotate with ease. Strong durable construction withstand the rigors of the busy office. Easy to install clamp or grommet mounting fits desk up to 4" thick and grommets up to 2 3/4" in diameter. VESA MIS-D compliant for 75x75/100x100 monitors. Saves valuable desk space. Use with Alera® Sit-Stand Lifting Workstations.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTAIRA Compact 5-Port Industrial Unmangaed Ethernet Switch, w/5-10/100TX (LNX-C500)
- DURACELL Precharged Recharg. Battery, AA, NiMh, PK4 (DX1500R4)
- MIGHTY MAX BATTERY 12V 18AH F2 SLA Replacement Battery for Power Sonic 1201803402 (ML18-12F22)
- RAYOVAC Rayovac, HIGH ENERGY PREMIUM ALKALINE 9V BATTERIES, 8PK (A16048PPK)
- ALERA Alera AEMA3H 32 in. AdaptivErgo Heavy-Duty Articulating Triple Monitor Arm with USB; Black (AEMA3H)
- ALERA AdaptivErgo Pole-Mount Triple Arm for 27" Monitor, Blk, Support 17.6Lb (ALEAEMA3B)
- AIDATA Universal Tablet Viewstand, Weighted Base, Height Adjustment Pole, Black (US-5006W)
- AIDATA Heavy Duty Metal Mobile CPU Stand, Black (CS001EB)
- NO SLIP BATHTUB Mount-It MI-1781 20-27 in. Dual Monitor Desk Stand; Black (MI-1781)
- SILVERSTONE ARM One Single LCD Interactive Monitor Mount - Black (ARM11BC)
- SPLENDIDE Splendide MK01 SecureFit Mounting Brackets (MK01)
- Alera Monitor Mounts & Brackets