Shop All Monitor Mounts & Brackets
Alera
AdaptivErgo Pole-Mount Triple Arm for 27" Monitor, Blk, Support 17.6Lb
Mfr # ALEAEMA3B
Zoro # G101860494
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 21.75"
- Width 56.88"
- Material Aluminum; Plastic; Steel
- Depth 4.75"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alera
- MFR # ALEAEMA3B
- Zoro # G101860494
- UPC # 42167201203
- Country of Origin China
- Category Monitor Mounts & Brackets
Dimensions
Height | 21.75" |
Width | 56.88" |
Depth | 4.75" |
Depth (Max) | 4.75" |
Height (Max) | 21.75" |
Width (Max) | 56.88" |
Width (Min) | 18.5" |
Height (Min) | 17.75" |
Details
Material | Aluminum; Plastic; Steel |
Color | Black |
Weight | 16.1 lbs |
For Use With | Alera® AdaptivErgo Lifting Workstations |
Capacity | 17.6 lb |
Maximum Rotation (Degrees) | 360° |
Monitors Accommodated | 3 |
Series Name | Alera® AdaptivErgo® |
Workstation Type | Desk-Mounted Sit/Stand Station; Floating Sit/Stand Station; Free-Standing Sit/Stand Station; Mobile Workstation; Traditional Desk/Table |
Maximum Pan (Degrees) | 45° |
Monitor Diagonal (Max) | 27" |
OEM/Compatible | OEM |
VESA Mount Standard | VESA MIS-D |
Maximum Tilt (Degrees) | +45°/-45° |
Item | Workstation Monitor Mounts & Stands |
Description
Easily adjust your monitor with this economical, manually adjusted monitor arm. Simple linked extension arm extends in or out, tilt or rotate for your perfect height. Height adjustable along the length of the pole mounted base. Strong durable construction withstand the rigors of the busy office. Easy to install clamp fits desk up to 4" thick. VESA MIS-D compliant for monitors up to 15 lbs and 27". Saves valuable desk space. Use with Alera® Sit-Stand Lifting Workstations.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY U1 Wheelchair Battery 12V 35Ah - 2 Pack (ML35-12MP2569149)
- SMITHSONIAN FOLKWAYS Smithsonian Folkways FW-06828-CCD Ukrainian Christmas Songs (FW-06828-CCD)
- MIGHTY MAX BATTERY 12V 60AH GROUP 34 REPLACEMENT SLA BATTERY FOR MK M34SLDG 20 HR RATE (ML-GROUP3434)
- AXIOM MANUFACTURING Axiom 1000Base-Sx Sfp Transceiver For Cisco - Glc-Sx-Mmd (GLC-SX-MMD-AX)
- ALERA Alera AEMA3H 32 in. AdaptivErgo Heavy-Duty Articulating Triple Monitor Arm with USB; Black (AEMA3H)
- ALERA AdaptivErgo Triple Arm with USB for 32" Monitor, Blk, Supports 15.4 lb (ALEAEMA3H)
- ROADPRO Over-The-Wheel Desktop (RPO-24DT)
- ULTIMATE SUPPORT Ultimate Support JSMS70PLUS Jamstands Series Studio Monitor Stands (JSMS70PLUS)
- FELLOWES Monitor/Laptop Riser, Black (8036601)
- MONOPRICE Monitor Arm, Black, Cap. 1 (5402)
- MONOPRICE Monitor Arm, Black, Cap. 1 (5401)
- Alera Monitor Mounts & Brackets