Shop All Task Chairs
Alera
Acrylic Task Chair, 18-1/2" to 23-1/4", No Arms, Black
Mfr # ALEIN4811
Zoro # G5109478
original price:
$163.99
5% off
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Task Chair
- Arm Style No Arms
- Seat Material Acrylic
- Seat Color Black
- Seat Height Range 18-1/2" to 23-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alera
- MFR # ALEIN4811
- Zoro # G5109478
- UPC # 042167391980
- Country of Origin China
- Category Task Chairs
Dimensions
Seat Height Range | 18-1/2" to 23-1/4" |
Overall Height | 39-1/2" |
Details
Office Chair Style | Task Chair |
Arm Style | No Arms |
Seat Material | Acrylic |
Seat Color | Black |
Back Material | Acrylic |
Back Color | Black |
Caster Type | Hooded |
Item | Interval Swivel/Tilt Task Chair,Black |
Series | Alera Interval |
Frame Material | Nylon |
Weight Capacity | Upto 250 lb. |
Color | Black |
Material | Acrylic |
For Use With | Alera® Optional Height-Adjustable, Fixed-Height T-Arms |
Standards | CAL TB117-2013 Compliant; Meets or Exceeds ANSI/BIFMA Standards |
Features | Back Height Adjustment, Pneumatic Seat Height Adjustment, Tilt Tension/Tilt Lock |
Adjustable | Swivel |
Style | Task Chair |
Weight | 30.23 lbs |
Weight Capacity (text) | Supports Up to 275 lb |
Application | General Office & Task |
Description
Interval Swivel/Tilt Task Chair,Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPTAIN AMERICA Captain America 48889 Captain America 2.25 in. Shield Magnet (48889)
- MAGELLAN 13 x 13 Washcloths , 12PK (MAG1313-1.5)
- VERSATRACTION VersaTraction's Kahuna Grip Bathmat - Bamboo (KG-RTBBOO)
- BOSS Race Track Conference Table, 95"Wx43"D, Mocha (N136-MOC)
- ALERA Alera ET42ME10B Etros Series Mesh Mid-Back Swivel/Tilt Chair- Black (ET42ME10B)
- ALERA Brosna Mid-Back Task Chair, Up to 250 lb, 18.15" to 21.77 Seat Height, Black Seat/Back, Black Base (ALEBRN42B19)
- ALERA Alera Brosna Series Mid-Back Task Chair, Supports Up to 250 lb, 18.15" to 21.77" Seat Height, Brown (ALEBRN42B59)
- ALERA Big and Tall Chair, 17-1/2" to 21", Adjustable Arms, Black (CP210)
- ALERA Alera Harthope Leather Task Chair, Supports Up to 275 lb, Black Seat/Back, Black Base (ALEHH42B19)
- ALERA Alera Leithen Bonded Leather Midback Chair, Supports Up to 275 lb, Black Seat/Back, Silver Base (ALELT4249)
- HON BASYX Mesh Task Chair, Adjustable Arms, Black (BSXVL531SB11)
- Alera Seating