Shop All Desks
Alera
58.27" D X 58.27" W X 29.53" H, Gray/White
Mfr # ALEWSF5959GY
Zoro # G007630429
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 58.27"
- Overall Depth 58.27"
- Overall Height 29.53"
- Number of Drawers 0
- Work Surface Width 58.27 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 58.27" |
Overall Depth | 58.27" |
Overall Height | 29.53" |
Work Surface Width | 58.27 in |
Work Surface Depth | 58.27 in |
Details
Item | Desks |
Color | Gray/White |
Number of Drawers | 0 |
Base Color | Gray/White |
Number of Pedestals | 0 |
Shape | L-Shaped |
Standards | Meets or Exceeds ANSI/BIFMA Standards |
Work Surface Material | Woodgrain Laminate |
Assembly | Required |
Top Thickness | 9.84" |
Color Base | White |
Color Top | Gray |
Base Material | Woodgrain Laminate |
Top Material | Woodgrain Laminate |
Product Type | Farmhouse Desk |
Description
Farmhouse Desk, Overall Width 58 1/4 in, Overall Height 29 1/2 in, Overall Depth 58 1/4 in, Number of Pedestals 0, Number of Drawers 0, Color Base White, Color Top Gray, Base Material Woodgrain Laminate, Top Material Woodgrain Laminate, Assembly Required, Standards ANSI/BIFMA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMI Mattress Encasmnt, Full, 75inL, Zpperd (554-8069-1951)
- STAR Control Knob (2R-Z1854)
- REGENCY Regency Kee 42 x 24 in. Training Seminar Table- Cherry Top, Black Legs (MT4224CHBPBK)
- MANTUA Queen Premium Platform Bed Base, PR (PB50)
- ALERA Straight Front Desk, 29-1/2" D X 59-1/2" W X 29-1/2" H, Medium Cherry, Woodgrain Laminate (ALEVA216030MC)
- ALERA Bow Front Desk, 41-3/8" D X 71" W X 29-1/2" H, Espresso, Textured Woodgrain Laminate (VA227236ES)
- ALERA Alera Bookcase with 4 Shelves - 31-3/4"W x 14"D x 55"H - Mahogany - Valencia Series (ALEVA635632MY)
- ALERA Pedestal Desk, 30" D X 60" W X 29.5" H, Mocha/Black, Steel (ALESD6030BM)
- ALERA Desk Shell, 41.38 in D X 71" W X 29.63" H, Modern Walnut, Textured Woodgrain Laminate (VA227236WA)
- ALERA Reception Desk, 35-1/2" D X 71" W X 42-1/2" H, Medium Cherry, Woodgrain Laminate (ALEVA327236MC)
- SAUDER East Adara L-Desk Co , Spacious work surface for computer, accent lamp, and more (429772)
- Alera Desks