Shop All Wire Shelf Units
Alera
5-Shelf Wire Shelving Kit, 48w x 18d x 72h, Black Anthracite
Mfr # ALESW654818BA
Zoro # G4067069
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 18"
- Material Steel
- Number of Shelves 5
- Overall Width 48"
- Color Black Anthracite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alera
- MFR # ALESW654818BA
- Zoro # G4067069
- UPC # 42167550042
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Depth | 18" |
Overall Width | 48" |
Overall Height | 72" |
Details
Item | Shelving Units |
Material | Steel |
Number of Shelves | 5 |
Color | Black Anthracite |
Shelf Capacity | 600 lbs |
Capacity | 3,000 lbs |
Standards | Meets or Exceeds ANSI/BIFMA Standards |
Thickness | 1" |
Description
Alera® 5-Shelf Wire Shelving Kit, 5 Shelves, 48w x 18d x 72h, Black Anthracite
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Storage Bin, Plastic, 5 in H, Yellow (269682YL)
- NASHVILLE WIRE Decking, Steel Wire, 60 in W, 24 in D, Zinc, Zinc Finish, Gauge: 5 (KSG2460)
- LITTLE GIANT Machine Table, Steel, 36" W, 42" Height, 2000 lb., Straight (MT1-2436-42)
- AZAR DISPLAYS Revolving 13.5"W x 22"H Pegboard Counter Display (700513-BLK)
- ALERA Wire Shelving Caster, Gray (ALESW590004)
- ALERA Wire Shelving Unit, 24"D x 48"W x 72"H, 4 Shelves, Silver (ALESW504824SR)
- ALERA NSF Certified 4-Shelf Wire Shelving Kit, Casters & Liners, Black (ALESW604818BL)
- ALERA Wire Shelving Unit, 18"D x 48"W x 72"H, 4 Shelves, Silver (4T601848SR)
- ALERA Wire Shelving Unit, 18"D x 48"W x 72"H, 6 Shelves, Silver, Depth: 18" (6TCOM1848SR)
- ALERA Wire Shelving Unit, 24"D x 48"W x 72"H, 4 Shelves, Black, Shelving Style: Open (ALESW504824BL)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 12"X36"X54", Black Epoxy (WR54-1236BK)
- Alera Wire Shelf Units