Shop All File Cabinets
Alera
42 in W 4 Drawer File Cabinets, Putty, Legal; Letter
Mfr # 17459
Zoro # G205672429
product price: $1,161.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$1,161.99
Free 30-Day Returns
Key Features
- File Size Legal; Letter
- Height 52-1/2 in
- Number of Drawers 4
- Overall Depth 18.63 in
- Overall Height 52.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alera
- MFR # 17459
- Zoro # G205672429
- UPC # 42167001285
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | Legal; Letter |
Height | 52-1/2 in |
Overall Depth | 18.63 in |
Overall Height | 52.5" |
Width | 42 in |
Depth | 18" |
Inside Drawer Height (In.) | 12.38" |
Inside Drawer Width | 39 in |
Overall Width | 42" |
Inside Drawer Depth (In.) | 16.5" |
Inside Drawer Height | 12.38 in |
Inside Drawer Width (In.) | 39" |
Inside Drawer Depth | 16-1/2 in |
Details
Color | Putty |
Number of Drawers | 4 |
Series | Alera® Lateral Series |
Item | File Cabinets |
Top Material | Steel |
Configuration | File |
Standards | Meets or Exceeds ANSI/BIFMA Standards |
Features | Four Drawers |
Base Material | Steel |
Anti-Tip Mechanism | Counterweight; Interlocking Drawers |
Description
Drawers with side-to-side hang rails to accommodate letter/legal hanging files. Full drawer extension on steel ball bearing telescoping slide suspension helps drawers glide with ease. Stylish, full-width radius edge recessed pulls help to quickly open and close drawers. Anti-tipping interlock system allows only one drawer to open at a time. Single key core removable lock with two keys. Four adjustable leveling glides. Durable powder coated finish helps prevent scratches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INFINITY INSTRUMENTS Brown Antique Grandfather Tabletop Clock (20052DB-4434)
- FLASH FURNITURE Advantage Navy Discount Church Chair, 21" Wide (EPCHT-101)
- BOSS Mesh Task Chair, Adjustable, Black (B6338-HR)
- MIDWEST FASTENER 1-1/2" Black Plastic Round Cap Plugs 2PK (76664)
- ALERA 14 in W 2 Drawer File Cabinets, Charcoal (2806760)
- ALERA 15.63 in W 2 Drawer File Cabinets, Espresso, Letter/Legal (VA542822ES)
- ALERA 14.96 in W 2 Drawer File Cabinets, Light Gray (ALEPBFFLG)
- ALERA 14 in W 3 Drawer File Cabinets, Charcoal (2806768)
- ALERA 15.88 in W 2 Drawer File Cabinets, Medium Cherry (ALEVABFMC)
- ALERA 29-1/2" W 2 Drawer File Cabinets, Espresso, Legal/Letter (ALELS583020ES)
- HON 15 in W 2 Drawer File Cabinets, Sepia Walnut (HONPLPSFFLE1)
- Alera File Cabinets