Shop All File Cabinets
Alera
36 in W 5 Drawer File Cabinets, Black, Legal; Letter; A4; A5
Mfr # 17639
Zoro # G505672396
product price: $1,428.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$1,428.99
Free 30-Day Returns
Key Features
- File Size Legal; Letter; A4; A5
- Height 67.63 in
- Number of Drawers 5
- Overall Depth 18.63 in
- Overall Height 64.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alera
- MFR # 17639
- Zoro # G505672396
- UPC # 42167001131
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | Legal; Letter; A4; A5 |
Height | 67.63 in |
Overall Depth | 18.63 in |
Overall Height | 64.25" |
Width | 36 in |
Depth | 18" |
Overall Width | 36" |
Details
Color | Black |
Number of Drawers | 5 |
Series | Alera® Lateral Series |
Standards | Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; Meets or Exceeds ISTA Performance Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified |
Configuration | File |
Base Material | Metal |
Item | File Cabinets |
Top Material | Metal |
Features | Five Drawers |
Anti-Tip Mechanism | Counterweight; Interlocking Drawers |
Description
Drawers with side-to-side hang rails to accommodate letter/legal hanging files. Full drawer extension on steel ball bearing telescoping slide suspension helps drawers glide with ease. Stylish, full-width radius edge recessed pulls help to quickly open and close drawers. Anti-tipping interlock system allows only one drawer to open at a time. Single key core removable lock with two keys. Four adjustable leveling glides. Durable powder coated finish helps prevent scratches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 58 10 Blued Cut Tack (122595)
- MADISON PARK Windom Microfiber Down Alternative Blanket, King - White (MP51-1615)
- TRADEMARK FINE ART Ethan Harper 'Boat on the Horizon II' Canvas Art, 12x19 (WAG14827-C1219GG)
- TRADEMARK FINE ART Michael Tompsett 'Chicago Illinois Skyline Sheet Music' Canvas Art, 30x47 (MT0818-C3047GG)
- ALERA 14.96 in W 2 Drawer File Cabinets, Light Gray (ALEPBBFLG)
- ALERA 15.38 in W 2 Drawer File Cabinets, Medium Cherry (ALEVA582816MC)
- ALERA 14.96 in W 2 Drawer File Cabinets, Black (ALEPBFFBL)
- ALERA 15.63 in W 2 Drawer File Cabinets, Espresso, Letter/Legal (VA542822ES)
- ALERA 15.88 in W 2 Drawer File Cabinets, Medium Cherry (ALEVABFMC)
- ALERA 34 in W 2 Drawer File Cabinets, Mahogany, Letter/Legal (ALEVA513622MY)
- FIREKING 38-15/16" W 2 Drawer Lateral File, Black, Letter/Legal (2-4422-CBL)
- Alera File Cabinets