Shop All File Cabinets
Alera
36 in W 2 Drawer File Cabinets, Light Gray, Legal; Letter
Mfr # 22279
Zoro # G205672436
product price: $434.99
/ea
Free Shipping & Returns
$434.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Gray
- File Size Legal; Letter
- Height 28 in
- Number of Drawers 2
- Overall Depth 18.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alera
- MFR # 22279
- Zoro # G205672436
- UPC # 42167001001
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | Legal; Letter |
Height | 28 in |
Overall Depth | 18.63 in |
Overall Height | 28" |
Width | 36 in |
Depth | 18" |
Inside Drawer Width | 27 in |
Inside Drawer Width (In.) | 27" |
Inside Drawer Height (In.) | 12.38" |
Inside Drawer Height | 12.38 in |
Inside Drawer Depth | 16-1/2 in |
Overall Width | 30" |
Inside Drawer Depth (In.) | 16.5" |
Details
Color | Light Gray |
Number of Drawers | 2 |
Series | Alera® Lateral Series |
Standards | Meets or Exceeds ANSI/BIFMA Standards |
Item | File Cabinets |
Top Material | Steel |
Base Material | Steel |
Features | Two Drawers |
Configuration | File |
Anti-Tip Mechanism | Counterweight; Interlocking Drawers |
Description
Drawers with side-to-side hang rails to accommodate letter/legal hanging files. Full drawer extension on steel ball bearing telescoping slide suspension helps drawers glide with ease. Stylish, full-width radius edge recessed pulls help to quickly open and close drawers. Anti-tipping interlock system allows only one drawer to open at a time. Single key core removable lock with two keys. Four adjustable leveling glides. Durable powder coated finish helps prevent scratches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 36" W 3 Drawer File Cabinet, Black, Letter (19626)
- NATIONAL PUBLIC SEATING Dolly For Series 8200 Chairs (DY82)
- BOSS Leather Executive Chair, Fixed, Grey (B10101-GY)
- R & R TEXTILE Bath Towel, 24x48 In., White, PK12 (62410)
- ALERA ALEHVF1929BL Black Two-Drawer Vertical Legal File Cabinet - 18 1/4'' x 26 1/2'' x 29'' (328ALEHVF1929BL)
- ALERA 15.38 in W 2 Drawer File Cabinets, Mahogany (ALEVA582816MY)
- ALERA 14.96 in W 2 Drawer File Cabinets, Putty (ALEPBFFPY)
- ALERA 29-1/2" W 2 Drawer File Cabinets, Modern Walnut, Legal/Letter (ALELS583020WA)
- ALERA 15 in W 4 Drawer File Cabinets, Black, Letter (25426)
- ALERA 15.63 in W 3 Drawer File Cabinets, Espresso, Letter/Legal (VA532822ES)
- HIRSH 18" W 4 Drawer File Cabinet, Putty, Legal (16701)
- Alera File Cabinets