Shop All File Cabinets
Alera
36 in W 2 Drawer File Cabinets, Light Gray, Legal; Letter
Mfr # 17452
Zoro # G205672405
product price: $678.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$678.99
Free 30-Day Returns
Key Features
- Color Light Gray
- File Size Legal; Letter
- Height 28 in
- Number of Drawers 2
- Overall Depth 18.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alera
- MFR # 17452
- Zoro # G205672405
- UPC # 42167001353
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | Legal; Letter |
Height | 28 in |
Overall Depth | 18.63 in |
Overall Height | 28" |
Width | 36 in |
Depth | 18" |
Inside Drawer Depth (In.) | 16.5" |
Inside Drawer Depth | 16-1/2 in |
Inside Drawer Width (In.) | 33" |
Inside Drawer Height | 12.38 in |
Inside Drawer Width | 33 in |
Inside Drawer Height (In.) | 12.38" |
Overall Width | 36" |
Details
Color | Light Gray |
Number of Drawers | 2 |
Series | Alera® Lateral Series |
Item | File Cabinets |
Configuration | File |
Features | Two Drawers |
Top Material | Steel |
Base Material | Steel |
Standards | Meets or Exceeds ANSI/BIFMA Standards |
Anti-Tip Mechanism | Counterweight; Interlocking Drawers |
Description
Drawers with side-to-side hang rails to accommodate letter/legal hanging files. Full drawer extension on steel ball bearing telescoping slide suspension helps drawers glide with ease. Stylish, full-width radius edge recessed pulls help to quickly open and close drawers. Anti-tipping interlock system allows only one drawer to open at a time. Single key core removable lock with two keys. Four adjustable leveling glides. Durable powder coated finish helps prevent scratches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Left, Right Set-up, Storage Drawers, 48"L, Work, Metal, Brown (I 7641)
- REGENCY Rectangle Laminate Table Top , Laminate (TTRC6630CHPL)
- CANDLE-LITE Candle Lite White Unscented Scent Emergency Candles Household Emergency Candles 5 in. H X 3/4 in. D (4432595)
- SAFCO Standing Desk, 31-3/4" D, 47-1/4" W, 36" to 42" H, White (1959WH)
- ALERA 29-1/2" W 2 Drawer File Cabinets, Espresso, Legal/Letter (ALELS583020ES)
- ALERA 15.63" W 3 Drawer Box/File Pedestal, Modern Walnut, Legal/Letter (VA532822WA)
- ALERA 14 in W 2 Drawer File Cabinets, Black (2806262)
- ALERA 15.63 in W 2 Drawer File Cabinets, Espresso, Letter/Legal (VA542822ES)
- ALERA 34 in W 2 Drawer File Cabinets, Medium Cherry, Letter/Legal (ALEVA513622MC)
- ALERA 15.63 in W 3 Drawer File Cabinets, Gray, Legal; Letter (ALEVA532822GY)
- SAFCO 28" W Open Top Mobile File, Black/Silver, Legal/Letter (5373BL)
- Alera File Cabinets