Shop All File Cabinets
Alera
36 in W 2 Drawer File Cabinets, Charcoal, Legal; Letter; A4; A5
Mfr # 17631
Zoro # G505672426
product price: $488.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$488.99
Free 30-Day Returns
Key Features
- Color Charcoal
- File Size Legal; Letter; A4; A5
- Height 28 in
- Number of Drawers 2
- Overall Depth 18.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alera
- MFR # 17631
- Zoro # G505672426
- UPC # 42167001346
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | Legal; Letter; A4; A5 |
Height | 28 in |
Overall Depth | 18.63 in |
Overall Height | 28" |
Width | 36 in |
Depth | 18" |
Overall Width | 36" |
Details
Color | Charcoal |
Number of Drawers | 2 |
Series | Alera® Lateral Series |
Standards | Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; Meets or Exceeds ISTA Performance Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified |
Item | File Cabinets |
Base Material | Metal |
Top Material | Metal |
Configuration | File |
Features | Two Drawers |
Anti-Tip Mechanism | Counterweight; Interlocking Drawers |
Description
Drawers with side-to-side hang rails to accommodate letter/legal hanging files. Full drawer extension on steel ball bearing telescoping slide suspension helps drawers glide with ease. Stylish, full-width radius edge recessed pulls help to quickly open and close drawers. Anti-tipping interlock system allows only one drawer to open at a time. Single key core removable lock with two keys. Four adjustable leveling glides. Durable powder coated finish helps prevent scratches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWORTH Certificate Holder, Black, Linen, PK10 (PF18)
- KASON Inside Release Handle, Safety Glow (10481C00600)
- SERTA Reversible Cooling White Goose Feather Bed Pillows, Jumbo, PK2 (SE200510K)
- LIVABLISS Pasadena PSA-2309 Outdoor Safe Area Rug (PSA2309-71010)
- ALERA 15 in W 4 Drawer File Cabinets, Black, Letter (25426)
- ALERA 15.38 in W 2 Drawer File Cabinets, Mahogany (ALEVA582816MY)
- ALERA 14.96 in W 2 Drawer File Cabinets, Charcoal (ALEPBBFCH)
- ALERA 14.96 in W 2 Drawer File Cabinets, Black (ALEPBFFBL)
- ALERA 15.63" W 3 Drawer Box/File Pedestal, Modern Walnut, Legal/Letter (VA532822WA)
- ALERA 14.96 in W 2 Drawer File Cabinets, Putty (ALEPBBFPY)
- ALERA 14 in W 3 Drawer File Cabinets, Charcoal (2806768)
- Alera File Cabinets