Shop All File Cabinets
Alera
36 in W 2 Drawer File Cabinets, Black, Legal; Letter
Mfr # 17451
Zoro # G605672401
product price: $512.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$512.99
Free 30-Day Returns
Key Features
- Color Black
- File Size Legal; Letter
- Height 28 in
- Number of Drawers 2
- Overall Depth 18.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alera
- MFR # 17451
- Zoro # G605672401
- UPC # 42167001339
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | Legal; Letter |
Height | 28 in |
Overall Depth | 18.63 in |
Overall Height | 28" |
Width | 36 in |
Depth | 18" |
Inside Drawer Depth | 16-1/2 in |
Inside Drawer Height | 12.38 in |
Overall Width | 36" |
Inside Drawer Depth (In.) | 16.5" |
Inside Drawer Height (In.) | 12.38" |
Inside Drawer Width (In.) | 33" |
Inside Drawer Width | 33 in |
Details
Color | Black |
Number of Drawers | 2 |
Series | Alera® Lateral Series |
Standards | Meets or Exceeds ANSI/BIFMA Standards |
Base Material | Steel |
Configuration | File |
Item | File Cabinets |
Top Material | Steel |
Features | Two Drawers |
Anti-Tip Mechanism | Counterweight; Interlocking Drawers |
Description
Drawers with side-to-side hang rails to accommodate letter/legal hanging files. Full drawer extension on steel ball bearing telescoping slide suspension helps drawers glide with ease. Stylish, full-width radius edge recessed pulls help to quickly open and close drawers. Anti-tipping interlock system allows only one drawer to open at a time. Single key core removable lock with two keys. Four adjustable leveling glides. Durable powder coated finish helps prevent scratches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Blinds, 84" Lx 78" W, Vinyl/Metal (493P56)
- TRUE Cutting Board, Poly, 72" x 19" x 1/2" (810838)
- AMERICAN TIME Clock, Aluminum Case, Analog, 16-1/4"W, 1.5V (WN64AGDD304BP)
- BAXTON STUDIO Caramay Grey Upholstered Walnut Brown Finished Wood Bench (147-8194)
- ALERA 15.63 in W 3 Drawer File Cabinets, Gray, Legal; Letter (ALEVA532822GY)
- ALERA 14.96 in W 2 Drawer File Cabinets, Light Gray (ALEPBBFLG)
- ALERA 14 in W 2 Drawer File Cabinets, Charcoal (2806760)
- ALERA 14.96 in W 2 Drawer File Cabinets, Light Gray (ALEPBFFLG)
- ALERA 14.96 in W 2 Drawer File Cabinets, Charcoal (ALEPBBFCH)
- ALERA 15.63 in W 3 Drawer File Cabinets, Espresso, Letter/Legal (VA532822ES)
- MONARCH SPECIALTIES File Cabinet, Rolling Mobile, Storage Drawers, Printer Stand, Office, Work, Laminate, Grey, White (I 7051)
- Alera File Cabinets