Shop All File Cabinets
Alera
34" W 2 Drawer File Cabinet, Modern Walnut, Legal/Letter
Mfr # ALEVA513622WA
Zoro # G2181555
product price: $364.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$364.99
Free 30-Day Returns
Key Features
- Color Modern Walnut
- File Size Legal/Letter
- Height 29-1/2"
- Material Woodgrain Laminate
- Number of Drawers 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alera
- MFR # ALEVA513622WA
- Zoro # G2181555
- UPC # 042167304782
- Country of Origin China
- Category File Cabinets
Dimensions
File Size | Legal/Letter |
Height | 29-1/2" |
Overall Depth | 22-3/4 in |
Width | 34" |
Depth | 22-3/4" |
Details
Color | Modern Walnut |
Material | Woodgrain Laminate |
Number of Drawers | 2 |
Finish | Charcoal Accent Line |
File Cabinet Type | Lateral |
Series | Alera Valencia Series |
Item | File Cabinet |
Standards | Meets or Exceeds ANSI/BIFMA Standards |
For Use With | Alera Sedina Series Credenzas, Sedina Series Desks, Valencia Series Credenza Shells, Valencia Series Desk Shells, Valencia Series Return Shells |
Configuration | File |
Base Material | Woodgrain Laminate |
Pedestal Style | Freestanding: Full-Height |
Features | Two Drawers |
Top Material | Woodgrain Laminate |
Number of Pedestals | 1 |
Corner/Edge Protector | 0.12" Plastic T-Mold Band |
Top Thickness | 1" |
Edge Style | Bullnose |
Description
Alera Valencia 2-Drawer Lateral File
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Mesh Task Chair, Black (HONI2M2AMNC10TK)
- SCREENFLEX Acoustical Panel, 54Hx22Wx1-1/2inD, Mauve (WPD50-DM)
- HIRSH 36 in W Commercial Lateral, Screamin' Green (24253)
- MANHATTAN COMFORT Lenyx Queen-Size Bed in Saddle (BD008-QN-SA)
- ALERA 14.96 in W 2 Drawer File Cabinets, Light Gray (ALEPBFFLG)
- ALERA 14.96 in W 2 Drawer File Cabinets, Light Gray (ALEPBBFLG)
- ALERA 15.63" W 2 Drawer Box/File Pedestal, Modern Walnut, Legal/Letter (VA552222WA)
- ALERA 34 in W 2 Drawer File Cabinets, Medium Cherry, Letter/Legal (ALEVA513622MC)
- ALERA 15.63 in W 2 Drawer File Cabinets, Gray, Legal; Letter (ALEVA542822GY)
- ALERA 29-1/2" W 2 Drawer File Cabinets, Modern Walnut, Legal/Letter (ALELS583020WA)
- HIRSH 15" W 4 Drawer Vertical File Cabinet, Light Gray, Letter (16700)
- Alera File Cabinets