Shop All File Cabinets
Alera
34 in W 2 Drawer File Cabinets, Medium Cherry, Letter/Legal
Mfr # ALEVA513622MC
Zoro # G4566445
product price: $467.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$467.99
Free 30-Day Returns
Key Features
- Color Medium Cherry
- File Size Letter/Legal
- Height 29-1/2"
- Material Woodgrain Laminate
- Number of Drawers 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alera
- MFR # ALEVA513622MC
- Zoro # G4566445
- UPC # 042167300364
- Country of Origin China
- Category File Cabinets
Dimensions
File Size | Letter/Legal |
Height | 29-1/2" |
Overall Depth | 22-3/4 in |
Width | 34" |
Overall Width | 34" |
Details
Color | Medium Cherry |
Material | Woodgrain Laminate |
Number of Drawers | 2 |
File Cabinet Type | Lateral |
Series | Alera(R) Valencia(TM) |
Item | Valencia Lateral File Cabinet,Cherry |
Configuration | File |
Standards | Meets or Exceeds ANSI/BIFMA Standards |
Base Material | Woodgrain Laminate |
Top Material | Woodgrain Laminate |
Features | Two Drawers |
Product Type | Valencia(TM) Series Two-Drawer Lateral File |
Top Thickness | 1" |
Corner/Edge Protector | 0.12" Plastic T-Mold Band |
Edge Style | Bullnose |
Description
Valencia(TM) Series Two-Drawer Lateral File
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Stack Chair, Plastic, Black, 17.25" H (RUT-288-BK-GG)
- BOSS Mesh Drafting Stool w/ Flip Arms (B16223-BK)
- OLYMPUS Olympus: 1/4" EXT TRIM SPACER LP, 26D (OLY-ETS1-250-26D)
- ALATERRE FURNITURE Miranda Swivel Counter Height Bar Stool, White (ANMR01FDC)
- ALERA 15.63 in W 2 Drawer File Cabinets, Mahogany, Letter/Legal (ALEVA542822MY)
- ALERA 42 in W 5 Drawer File Cabinets, Black, Legal; Letter; A4; A5 (17649)
- ALERA 14 in W 3 Drawer File Cabinets, Black (2806770)
- ALERA 14.96 in W 2 Drawer File Cabinets, Putty (ALEPBFFPY)
- ALERA 15.63" W 2 Drawer File Pedestal, Modern Walnut, Legal/Letter (VA542822WA)
- ALERA 34 in W 2 Drawer File Cabinets, Espresso, Letter/Legal (VA513622ES)
- HIRSH INDUSTRIES 15 in W 2 Drawer File Cabinets, Black, Letter (HVF152229BL)
- Alera File Cabinets