Shop All File Cabinets
Alera
34 in W 2 Drawer File Cabinets, Espresso, Letter/Legal
Mfr # VA513622ES
Zoro # G4568061
product price: $385.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$385.99
Free 30-Day Returns
Key Features
- Color Espresso
- File Size Letter/Legal
- Height 29-1/2"
- Material Textured Woodgrain Laminate
- Number of Drawers 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alera
- MFR # VA513622ES
- Zoro # G4568061
- UPC # 042167304607
- Country of Origin China
- Category File Cabinets
Dimensions
File Size | Letter/Legal |
Height | 29-1/2" |
Overall Depth | 22-3/4 in |
Width | 34" |
Overall Width | 34" |
Details
Color | Espresso |
Material | Textured Woodgrain Laminate |
Number of Drawers | 2 |
File Cabinet Type | Lateral |
Series | Alera(R) Valencia(TM) |
Item | Lateral File,34x22.75",Espresso |
Standards | Meets or Exceeds ANSI/BIFMA Standards |
Configuration | File |
Base Material | Textured Woodgrain Laminate |
Features | Two Drawers |
Top Material | Textured Woodgrain Laminate |
Product Type | Lateral File,34x22.75",Espresso |
Edge Style | Bullnose |
Corner/Edge Protector | 0.12" Plastic T-Mold Band |
Top Thickness | 1" |
Description
Lateral File,34x22.75 In.,Espresso
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MODWAY FURNITURE 6 in. Emma Full Size Mattress, White (MOD-5733-WHI)
- EAGLE GROUP Ceanroom Table, 72" X (CRT3072T-C)
- HIRSH 15" W 2 Drawer File Cabinet, Putty, Letter (14415)
- ALERA 29-1/2" W 2 Drawer File Cabinets, Modern Walnut, Legal/Letter (ALELS583020WA)
- ALERA 29-1/2" W 2 Drawer File Cabinets, Espresso, Legal/Letter (ALELS583020ES)
- ALERA 42 in W 5 Drawer File Cabinets, Black, Legal; Letter; A4; A5 (17649)
- ALERA 15.63" W 2 Drawer Box/File Pedestal, Modern Walnut, Legal/Letter (VA552222WA)
- ALERA 15.88 in W 2 Drawer File Cabinets, Medium Cherry (ALEVABFMC)
- ALERA 15.38 in W 2 Drawer File Cabinets, Mahogany (ALEVA582816MY)
- SPACE SOLUTIONS Mobile File, 18" Deep, 2 Drawer, Charcoal (20224)
- Alera File Cabinets