Shop All Refrigerators
Alera
3.4 Cu. Ft. Beverage Cooler, Stainless Steel/Black
Mfr # JC-90VEL-F
Zoro # G402694668
product price: $398.99
/ea
Free Shipping & Returns
$398.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Refrigerator Capactiy 3.4 Cu. Ft.
- Width 19.38"
- Height 33.13"
- Weight 56.2 lbs
- Standards CSA Energy Efficiency Mark; Energy Conservation Standard Compliant; Energy Star Rated; UL Approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alera
- MFR # JC-90VEL-F
- Zoro # G402694668
- UPC # 42167200367
- Country of Origin China
- Category Refrigerators
Dimensions
Width | 19.38" |
Height | 33.13" |
Depth | 17.1" |
Details
Color | Stainless Steel/Black |
Refrigerator Capactiy | 3.4 Cu. Ft. |
Weight | 56.2 lbs |
Standards | CSA Energy Efficiency Mark; Energy Conservation Standard Compliant; Energy Star Rated; UL Approved |
Construction Material | Stainless Steel/Metal/Glass |
Description
Sleek stainless steel beverage cooler keeps beverages cool and easily available. Convenient triple layer glass front door is frost-free, to better showcase drink choices. Convenient cooler provides plenty of storage, with three adjustable shelves. Holds up to 120 cans. Reversible doors can be installed left or right to fit any configuration. Comes with full-range temperature control and interior light. Quiet, low-energy consumption refrigerator/cooler is perfect in any space. Leveling glides help compensate for uneven floors. Flush back design conceals components and allows a seamless fit in tight spaces.
Restrictions
- WARNING: This product can expose you to chemicals including , which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLAND Rocker Switch 7/8 X 1-1/2 Dpdt Ctr-Off (1019207)
- AMERELLE GUARD SWITCH PLASTIC CD2 (SG1)
- AMERICAN RANGE Pilot Tip Assembly - Rear (A11201)
- AMERICAN RANGE Coil, Solenoid, 120V , Safety Valve (A10075)
- ALERA Refrigerator, 3.3 cu. ft., Black (RF333B)
- EDGESTAR 17 Inch Wide 80 Can Capacity Extreme Cool Beverage Center (BWC91SS)
- PREMIUM LEVELLA 7.0 cu ft Frost Free Top Freezer Refrigerator in White (PRN7005HW)
- BEVERAGE-AIR Refrigerated Sandwich Prep Table, 2 Door, 13.9 cu. Ft, 115 Volt (SPE48HC-12)
- SUMMIT Compact Minibar (MB27G)
- WHYNTER Built-in Stainless Steel Compressor Wine Refrigerator (BWR-1002SD)
- AVALLON 24 Inch Wide 140 Can Energy Efficient Beverage Center (ABR242SGLH)
- Alera Refrigerators