Shop All Residential Fans
Alera
3-Speed Box Fan, Black
Mfr # FANBX20B
Zoro # G801859910
product price: $37.35
/ea
$37.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 21"
- Width 20.5"
- Number of Speeds 3
- Standards ETL Certified
- Depth 4.13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alera
- MFR # FANBX20B
- Zoro # G801859910
- UPC # 42167201050
- Country of Origin China
- Category Residential Fans
Dimensions
Height | 21" |
Width | 20.5" |
Depth | 4.13" |
Length | 72" |
Size | 20" |
Details
Number of Speeds | 3 |
Standards | ETL Certified |
Type | Box |
Color | Black |
Material | Plastic |
Weight | 7.76 lbs |
Description
Large five-blade design pushes a large flow of air out to keep things cool. Slim-profile box fan takes up less space than conventional designs. Lightweight but stable base design ensures it is easy to setup anywhere. Features three-speed settings and a convenient integrated carry-handle. Large rotary knob for easy adjustments.
Restrictions
- WARNING: This product can expose you to chemicals including , which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-SET Mechanical Manifold Gauge Set, 2 Valves (MT2H7P5E)
- AIREMAX AC with Remote Control for Rooms up to 300 Sq. Ft., White (APO110C)
- DAYTON Blower, Assembled, 115 Volt, 4 Speed (1XJX9)
- BROAN Ventilation Fan, 11-3/4 in Overall H (L100E)
- ALERA Alera Group ALEFANBX10B 120V 0.7A 9 in. 3-Speed Plastic Desktop Box Fan; White (FANBX10B)
- ALERA Pedestal Fan, Oscillating, 3 Speeds (ALEFANP16B)
- ALERA 28" 3-Speed Tower Fan, Plastic, Black (FAN283)
- ALERA 16" Table & Floor Fan, Black/Silver (FAN163)
- ALERA 20" Super-Circulator 3-Speed Tilt Fan, Plastic, Black (FAN203)
- DYSON Cool AM07 Air Multiplier Tower Fan, White/Silver (AM07WHITE)
- AIR KING 30" Wall Mount Fan, Oscillating (9075)
- Alera Residential Fans