Shop All Wire Carts
Alera
3-Shelf Wire Cart w/Liners, 28.5w x 16d x 39h, Silver, 500-lb Capacity
Mfr # ALESW322416SR
Zoro # G4075563
original price:
$94.99
7% off
new price: $87.49
/ea
Free Shipping & Returns
$87.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Welded Wire
- Number of Shelves 3
- Caster Size 3 in
- Caster Type Four 3 in Locking Casters
- Overall Width 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alera
- MFR # ALESW322416SR
- Zoro # G4075563
- UPC # 42167550073
- Country of Origin China
- Category Wire Carts
Dimensions
Caster Size | 3 in |
Overall Width | 24" |
Depth | 16 in |
Details
Material | Welded Wire |
Number of Shelves | 3 |
Caster Type | Four 3 in Locking Casters |
Capacity | 500 lbs |
Standards | Meets or Exceeds ANSI/BIFMA Standards |
Description
Alera® 3-Shelf Wire Cart with Liners, 28.5w x 16d x 39h, Silver, 500-lb Capacity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTEND + CLIMB Light Step Stool (SL2H LITE)
- CROSBY Shackle, 7/16 in., 3000 lb., Round Pin (1018883)
- KEEPER Premium Bungee Cords (6014)
- BIL-JAX Leveling Jack - Swivel - #6, 7 (0032-096)
- ALERA Carry-all Cart- Mail Cart- Two-Shelf - Chrome (MC3518SR)
- ALERA 3-Shelf Wire Cart with Liners, 34.5w x 18d x 40h, Silver, 600-lb Cap. (ALESW333018SR)
- ZORO SELECT Wire Cart, 2 Shelf, 36x18x39, Chrome (2HDD2)
- ZORO SELECT Wire Cart, 4 Shelf, 48x24x70, Chrome (2HDF1)
- GREENLEE Wire Caddy, Wheeled, 6 Spindle, 225Lb Cap (909)
- GLOBAL INDUSTRIAL Wire Cart With 4 6H Gray Grid Containers 21 x 24 x 45 (269027GY)
- GLOBAL EQUIPMENT Nexel Chrome Wire Shelf Instrument Cart 36x24 2 Shelves 1200 Lb. Capacity (188780)
- Alera Utility & Storage Carts