Shop All Wire Carts
Alera
3-Shelf Wire Cart with Liners, 34.5w x 18d x 40h, Silver, 600-lb Cap.
Mfr # ALESW333018SR
Zoro # G4075432
product price: $94.99
/ea
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Metal Wire/Tubular Metal
- Load Capacity 600 lb
- Wheel Type (2) Locking Swivel; (2) Non-Locking Swivel
- Number of Shelves 3
- Shelf Width 34.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alera
- MFR # ALESW333018SR
- Zoro # G4075432
- UPC # 42167550080
- Country of Origin China
- Category Wire Carts
Dimensions
Shelf Width | 34.5" |
Overall Width | 34.5" |
Overall Height | 40" |
Caster Size | 4 in |
Depth | 18 in |
Details
Material | Metal Wire/Tubular Metal |
Load Capacity | 600 lb |
Item | Carts & Stands |
Wheel Type | (2) Locking Swivel; (2) Non-Locking Swivel |
Number of Shelves | 3 |
Caster Type | Four 4 in Locking Casters |
Standards | Meets or Exceeds ANSI/BIFMA Standards |
Shelf Capacity | 200 lb |
Features | Caster/Wheel Indicator |
Includes | (4) Posts; (3) Polypropylene Liners |
Capacity | 600 lbs |
Description
Alera® 3-Shelf Wire Cart with Liners, 34.5w x 18d x 40h, Silver, 600-lb Capacity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTEND + CLIMB Aluminum Telescoping Extension Ladder, 250 lb Load Capacity (750P+)
- TRI-ARC 13 ft. 6" Ladder, Steel, WalkThru Fixed Cage, 11-Rung, Steel, 11 Steps, Safety Yellow Finish (WLFC1211-Y)
- CROSBY Anchor Shackle, Carbon Steel, 1000 lb. (1018375)
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1007R2630A6E30B4C2P6)
- ALERA Carry-all Cart- Mail Cart- Two-Shelf - Chrome (MC3518SR)
- ALERA 3-Shelf Wire Cart w/Liners, 28.5w x 16d x 39h, Silver, 500-lb Capacity (ALESW322416SR)
- LITTLE GIANT Bulk Storage Cart, 60x28, 3 Shelves (PPT-2860-6M)
- ZORO SELECT Wire Cart, 2 Shelf, 36x18x39, Black, Caster Dia.: 5" (2HDN6)
- QUANTUM STORAGE SYSTEMS Mobile Stem Caster Cart, Green, 4 Shelves (M2436P47)
- ZORO SELECT Wire Cart, 2 Shelf, L53 x W18 x H39 In. (3TPC9)
- SOUTHWIRE Wire Cart, 1000 Lb Capacity (WW-550)
- Alera Utility & Storage Carts