Shop All Desks
Alera
29.5" D X 59.13" W X 29.63" H, Gray
Mfr # ALEVA216030GY
Zoro # G005674654
product price: $283.99
/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 59.13"
- Overall Depth 29.5"
- Overall Height 29.63"
- Color Gray
- Number of Shelves 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 59.13" |
Overall Depth | 29.5" |
Overall Height | 29.63" |
Details
Item | Desks |
Color | Gray |
Number of Shelves | 0 |
Weight | 119.93 lbs |
Base Material | Woodgrain Laminate |
For Use With | Alera® Valencia™ Series Reversible Return/Bridge Shell and Credenza Shell |
Work Surface Material | Woodgrain Laminate |
Series | Alera® Valencia™ Series |
Number of Pedestals | 0 |
Shape | Rectangular |
Base Color | Gray |
Edge Type | 3 mm Protective Edge Band |
Standards | Meets or Exceeds ANSI/BIFMA Standards |
Worksurface Thickness | 1" |
Description
Durable, commercial grade laminate work surface and side panels are water, scratch, and stain resistant. The charcoal accent line under the work surface adds style and a distinctive touch. A protective edge banding helps to prevent damage from bumps. Two grommets for cable and wire management to tuck away your computer and device cords. Full-length modesty panel for added privacy.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Transparent Crystal Ghost Chair, 15.75 W 20-1/4" L 35 H, Plastic, Polycarbonate Seat (OW-GHOSTBACK-18-GG)
- ALATERRE FURNITURE Brookside 22"W Wood with Cement-Coating End Table (AWBS0170C)
- FLASH FURNITURE Rectangle Training Table, 18" X 72" X 30", Laminate Top, Wood Grain (YT-1872-HIGH-WAL-GG)
- LUXOR Charging Box, (16)Tablets/Chromebooks (LLTMW16-G)
- ALERA Alera Steel Desk - Double Pedestal - 60"W x 30"D x 29-1/2"H - Cherry/Putty (ALESD216030PO)
- ALERA Bow Front Desk, 41-3/8" D X 71" W X 29-1/2" H, Espresso, Textured Woodgrain Laminate (VA227236ES)
- ALERA Alera Steel Desk - Single Right Pedestal - 45-1/4inW x 24inD x 29-1/2inH - Mocha/Black (SD4524BM)
- ALERA Pedestal Desk, 30 in D X 60" W X 29-1/2 in H, Cherry, Steel (ALESD216030PO)
- ALERA Straight Front Desk, 29-1/2" D X 65" W X 29-1/2" H, Espresso, Textured Woodgrain Laminate (VA216630ES)
- ALERA Desk Shell, 23-5/8" D X 47-1/4" W X 29-1/2" H, Medium Cherry, Woodgrain Laminate (ALEVA354824MC)
- HON Desk Return, 24" D X 42" W X 29.5" H, Mahogany/Charcoal, Metal (HP3236L.N.S)
- Alera Desks