Shop All File Cabinets
Alera
29-1/2" W 2 Drawer File Cabinets, Medium Cherry, Legal/Letter
Mfr # ALELS583020MC
Zoro # G0196946
product price: $272.99
/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Medium Cherry
- File Size Legal/Letter
- Height 22-7/8?
- Material Woodgrain Laminate
- Number of Drawers 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alera
- MFR # ALELS583020MC
- Zoro # G0196946
- UPC # 042167305178
- Country of Origin China
- Category File Cabinets
Dimensions
File Size | Legal/Letter |
Height | 22-7/8? |
Overall Depth | 19.13" |
Overall Height | 22.88" |
Width | 29-1/2" |
Depth | 19-1/8" |
Overall Width | 29.5" |
Description
Alera Open Office Low File Cab Cred
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASON Reversible Cam-Rise Hinge, 1-1/2" Offset (11245000068)
- HARTFORD Hartford File Cabinet in Two Tone Distressed Black (IMHF450)
- ICEBERG Oval ARCâ„¢ Table, Walnut /Gray Leg - 36" x 72" Oval, 36" X 72" X Walnut (69424)
- ASHLEY PRODUCTIONS Steel Hand Bell, 4", PK6 (10050)
- ALERA 15.38 in W 2 Drawer File Cabinets, Mahogany (ALEVA582816MY)
- ALERA 42 in W 5 Drawer File Cabinets, Black, Legal; Letter; A4; A5 (17649)
- ALERA ALEHVF1929BL Black Two-Drawer Vertical Legal File Cabinet - 18 1/4'' x 26 1/2'' x 29'' (328ALEHVF1929BL)
- ALERA 14.96 in W 2 Drawer File Cabinets, Black (ALEPBFFBL)
- ALERA 34 in W 2 Drawer File Cabinets, Medium Cherry, Letter/Legal (ALEVA513622MC)
- ALERA 14.96 in W 2 Drawer File Cabinets, Charcoal (ALEPBBFCH)
- HON 36" W 2 Drawer File Cabinet, Light Gray, A4/Legal/Letter (H682.L.Q)
- Alera File Cabinets