Shop All File Cabinets
Alera
29-1/2" W 2 Drawer File Cabinets, Mahogany, Legal/Letter
Mfr # ALELS583020MY
Zoro # G0197104
product price: $295.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$295.99
Free 30-Day Returns
Key Features
- Color Mahogany
- File Size Legal/Letter
- Height 22.88"
- Material Woodgrain Laminate
- Number of Drawers 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alera
- MFR # ALELS583020MY
- Zoro # G0197104
- UPC # 042167305161
- Country of Origin China
- Category File Cabinets
Dimensions
File Size | Legal/Letter |
Height | 22.88" |
Overall Depth | 19.13" |
Overall Height | 22.88" |
Width | 29-1/2" |
Depth | 19.13" |
Overall Width | 29.5" |
Description
Open Office Low File Cab Cred
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICARDO Ricardo Glasgow Grommet Curtain Panel (03800-79-084-25)
- FLASH FURNITURE Church Chair, 25"L33"H, FabricSeat, HerculesSeries (FD-CH0221-4-SV-RED-BAS-GG)
- ZORO SELECT Concrete Anchor Kit (AK200-G)
- BOSS 31" W 4 Drawer Combo File Cabinet, Mahogany, Letter/Legal (N114-M)
- ALERA 29-1/2" W 2 Drawer File Cabinets, Modern Walnut, Legal/Letter (ALELS583020WA)
- ALERA 15.63 in W 3 Drawer File Cabinets, Espresso, Letter/Legal (VA532822ES)
- ALERA 34 in W 2 Drawer File Cabinets, Espresso, Letter/Legal (VA513622ES)
- ALERA 34 in W 2 Drawer File Cabinets, Medium Cherry, Letter/Legal (ALEVA513622MC)
- ALERA 15.63 in W 2 Drawer File Cabinets, Gray, Legal; Letter (ALEVA542822GY)
- ALERA 15.63" W 3 Drawer Box/File Pedestal, Modern Walnut, Legal/Letter (VA532822WA)
- LORELL 15" W 2 Drawer Lorell Metal Vertical File, Putty (LLR60655)
- Alera File Cabinets