Shop All Residential Fans
Alera
28" 3-Speed Tower Fan, Plastic, Black
Mfr # FAN283
Zoro # G101859801
product price: $42.79
/ea
$42.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 27.95"
- Voltage 120V
- Width 9.61"
- Type Tower
- Standards UL Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alera
- MFR # FAN283
- Zoro # G101859801
- UPC # 42167201227
- Country of Origin China
- Category Residential Fans
Dimensions
Height | 27.95" |
Width | 9.61" |
Length | 9.61" |
Depth | 9.61" |
Size | 28" |
Details
Voltage | 120V |
Type | Tower |
Standards | UL Certified |
Air Flow (CFM) | 500 |
Number of Speeds | 3 |
Amps | 0.35A |
Color | Black |
Weight | 7.5 lbs |
Material | Plastic |
Description
Clever and quiet tower design makes the most of tight spaces. 60 degree oscillation circulates cool air throughout the whole room. Features three-speed settings, oscilation on/off control, and integrated carry handle.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTMADE 52" Intrepid Ceiling Fan (INT52BNK3)
- SPEEDI-BOOT Vent Boot Hanger, End, 6 x 10, Dia 6 (SBS-6106 EB)
- KOCH FILTER 16x25x2 Standard Capacity Pleated Filter, MERV 11 (102-499-017)
- SCHNEIDER ELECTRIC Valve Repair Part, Force Plunger (FYBA-53-9)
- ALERA Pedestal Fan, Oscillating, 3 Speeds (ALEFANP16B)
- ALERA 20" Super-Circulator 3-Speed Tilt Fan, Plastic, Black (FAN203)
- ALERA Alera Group ALEFANBX10B 120V 0.7A 9 in. 3-Speed Plastic Desktop Box Fan; White (FANBX10B)
- ALERA 16" Table & Floor Fan, Black/Silver (FAN163)
- COMMERCIAL COOL 16 Inch High Velocity Floor Fan, Black, (CFF16B)
- LORELL White Fan, Box, White (44575)
- VORNADO AIR Vornado® 41" Tower Fan W/ Remote, 4 Speed, 417 CFM, 120V, Black (FA1-0024-06)
- Alera Residential Fans