Shop All Desks
Alera
24" D X 60" W X 30"-49" H, White
Mfr # ALEHT3SAGBD
Zoro # G907270459
original price:
$1,413.43
10% off
new price: $1,271.99
/ea
Free Shipping & Returns
$1,271.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 60"
- Overall Depth 24"
- Overall Height 30"-49"
- Color White
- Series Alera® AdaptivErgo®
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 60" |
Overall Depth | 24" |
Overall Height | 30"-49" |
Details
Item | Tables |
Color | White |
Series | Alera® AdaptivErgo® |
Top Thickness | 1" |
Top Material | Laminate |
Standards | Meets or Exceeds ANSI/BIFMA Standards |
Features | Top/Base Bundle |
Edge Type | 3 mm Edge Banding |
Base Material | Steel |
Caster Type | Leveling Glides |
Weight Capacity | Supports up to 250 lbs evenly distributed |
Base Color | Gray |
Base Type | Three-Stage Electric Height-Adjustable with Memory Setting Controls |
Tabletop Color | White |
Shape | Rectangular |
Description
Set the perfect height when sitting or standing, when you choose this electric, threestage, heightadjustable table Durable, powdercoated steel base features a 250 lb maximum lift capacity, a 2613 liftlower range from 2163 to 4775 60 x 24 table top, as well as a onetouch, four memory setting controller Dualmotors provide speeds of up to 15 per second depending on load Adjustable leveling glides help you compensate for uneven floors Base includes integrated cablemanagement channels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART 'Lemons' Canvas Art, 24x32 (MA0181-C2432GG)
- SAFCO Rectangle Flip-N-Go 18 x 60" Rectangular Training, 60 X 18 X 29, Laminate Top Top, Biltmore Cherry (LF1860TSLCRM)
- BAXTON STUDIO Marlisa Walnut Wood and Beige Tufted Storage Ottoman Bench (150-8737)
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24 (6J582)
- ALERA 29.5" D X 59.13" W X 29.63" H, Gray (ALEVA216030GY)
- ALERA Alera Bookcase with 6 Shelves - 31-3/4"W x 14"D x 80-3/8"H - Medium Cherry - Valencia Series (ALEVA638232MC)
- ALERA Bow Front Desk, 41-3/8" D X 71" W X 29-1/2" H, Espresso, Textured Woodgrain Laminate (VA227236ES)
- ALERA 23.63" D X 70.88" W X 29.5" H, Gray (ALEVA257224GY)
- ALERA Alera Desk Shell with Straight Front - 71inWx35-1/2inDx29-1/2inH - Med Cherry - Valencia Series (ALEVA217236MC)
- ALERA Pedestal Desk, 30 in D X 60" W X 29-1/2 in H, Cherry, Steel (ALESD216030PO)
- MOTIONWISE Standing Desk, 24”x48", Adjust Height 28" to 48", Walnut Top, Black Frame (SDG48A)
- Alera Desks